Shop All Brooms
Remco
11 3/8 in Sweep Face Angle Broom, Stiff, White
Mfr # 29145/29605
Zoro # G810934738
product price: $43.75
/ea
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sweep Face 11 3/8 in
- Bristle Length 6 3/4 in
- Bristle Material Polyester
- Bristle Color White
- Block Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 6 3/4 in |
Broom Handle Diameter | 1 1/4 in |
Broom Handle Length | 51 |
Block Width | 11 3/8 in |
Block Depth | 1 5/8 in |
Details
Sweep Face | 11 3/8 in |
Bristle Material | Polyester |
Bristle Color | White |
Block Material | Polypropylene |
Handle Color | White |
Item | Angle Broom |
For Surface Texture | Multi-Surface |
Block Color | White |
Features | Remove Dirt and Larger Particles, Angled Bristles |
Bristle Firmness | Stiff |
Broom Handle Material | Polypropylene |
Chemical Resistant | Yes |
Handle Connection Type | European Thread |
Handle Finish | Matte |
Connection Thread Type | European |
Handle Tip Material | Polypropylene |
Surface Type | Wet |
Description
Angle Broom, Broom Type Angle Broom, Bristle Material Polyester, For Surface Texture Multi-Surface, Sweep Face 11 3/8 in, Bristle Length 6 3/4 in, Bristle Color White, Block Material Polypropylene, Handle Length 51, Handle Material Polypropylene, Handle Color White, Handle Connection Type Threaded, Chemical Resistant Yes, Features Remove Dirt and Larger Particles, Angled Bristles, Handle Finish Matte, Tool Type Broom, Block Depth 1 5/8 in, Block Width 11 3/8 in, Surface Type Wet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULEX Abrasive Sleeve 22 Inch (VELL70170)
- RUBBERMAID COMMERCIAL 23 gal Square Recycling Bin, Satin Black/Satin Brass, Plastic (FG356973BLUE)
- HOME BASICS Home Basics Simplicity Collection Paper Towel Holder, Satin Chrome (ZOR96222)
- SOFT SCRUB Cleaner, 24 oz. Bottle, Unscented, 9 PK (06102)
- REMCO Broom Head, Soft, Synthetic, Purple (29168)
- REMCO 11 51/64 in Sweep Face Broom Head, Stiff, Synthetic, White (29145)
- REMCO 16 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, White (31745)
- REMCO 2 x 16 in Sweep Face Broom Head, Soft, Synthetic, Red (31784)
- REMCO 11 3/8 in Sweep Face Angle Broom, Soft, Red (29164/29604)
- REMCO 11 3/8 in Sweep Face Broom Head, Stiff, Synthetic, Brown (291466)
- REMCO 11 51/64 in Sweep Face Angle Broom Head, Synthetic, Green (29142)
- Remco Brooms