Shop All Brooms
Remco
11 3/8 in Sweep Face Angle Broom, Soft, Red
Mfr # 29164/29604
Zoro # G510934939
product price: $51.25
/ea
$51.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sweep Face 11 3/8 in
- Bristle Length 5 1/2 in
- Bristle Material Polyester
- Bristle Color Red
- Block Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 5 1/2 in |
Broom Handle Length | 51 |
Block Width | 11 3/8 in |
Broom Handle Diameter | 1 1/4 in |
Block Depth | 1 5/8 in |
Details
Sweep Face | 11 3/8 in |
Bristle Material | Polyester |
Bristle Color | Red |
Block Material | Polypropylene |
Handle Color | Red |
Item | Angle Broom |
Block Color | Red |
Chemical Resistant | Yes |
For Surface Texture | Multi-Surface |
Broom Handle Material | Polypropylene |
Features | Split Bristles, Handle Fine Particles Like Dust, Flour, and Powdered Sugar |
Bristle Firmness | Soft |
Handle Tip Material | Polypropylene |
Handle Connection Type | European Thread |
Handle Finish | Matte |
Connection Thread Type | European |
Surface Type | Dry |
Description
Angle Broom, Broom Type Angle Broom, Bristle Material Polyester, For Surface Texture Multi-Surface, Sweep Face 11 3/8 in, Bristle Length 5 1/2 in, Bristle Color Red, Block Material Polypropylene, Handle Length 51, Handle Material Polypropylene, Handle Color Red, Handle Connection Type Threaded, Chemical Resistant Yes, Features Split Bristles, Handle Fine Particles Like Dust, Flour, and Powdered Sugar, Handle Finish Matte, Tool Type Broom, Block Depth 1 5/8 in, Block Width 11 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 8 in L Brush, Variety (W4C-Y4CO-G52-S-QC-DB)
- AMAZING PRODUCTS 16 oz Liquid Fire Drain Opener (LFP24)
- RUBBERMAID COMMERCIAL Waste Bin, Plastic, 41 Qrt, 15-1/4"x11"x20", 12PK, Black (RCP295700BKCT)
- SPRAYAWAY Sprayway Glass Cleaner (SW050)
- REMCO 24 in Sweep Face Heavy-Duty Broom Head, Soft/Stiff Combination, Blue (31953)
- REMCO Vikan Split Bristle Angle Head Broom, Red (29164)
- REMCO 24 in Sweep Face Heavy-Duty Broom Head, Soft/Stiff Combination, Yellow (31956)
- REMCO 2 in Sweep Face Broom Head, Stiff, Synthetic, Black (31669)
- REMCO 2 x 16 in Sweep Face Broom Head, Soft, Synthetic, Red (31784)
- REMCO Vikan 10in Upright Broom- Soft/Stiff, Blue (31043)
- STRUCTRON Broom, 24", Telescoping Handle (82926)
- Remco Brooms