Shop All Brushes
This Product is Discontinued
Remco
10"L Extra Stiff Yellow Scrub Brush (Discontinued)
Mfr # 38926
Zoro # G4638505
This Product is Discontinued
Key Features
- Brush Type Scrub Brush
- Bristle Firmness Stiff
- Bristle Color Yellow
- Brush Length 10 in
- Handle Length 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 10 in |
Handle Length | 9 1/2 in |
Brush Width | 4 3/4 in |
Bristle Length | 1 3/8 in |
Overall Length | 10 in |
Trim Length | 1 5/16 in |
Head Width | 4 3/4 in |
Description
Scrub Brush, Bristle Firmness Stiff, Bristle Material Polyester, Handle Material Plastic, Brush Length 10 in, Handle Length 9 1/2 in, Head Width 4 3/4 in, Bristle Color Yellow, Overall Length 9 3/4 in, Chemical Resistant Yes, Bristle Length 1 3/8 in, Brush Type Hand Scrub Brush, Features Hanging Hole, Handle Color Yellow, Surface Type Wet, Head Shape Angled, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.