Shop All Brushes
Remco
10.5"L Black Dish Brush, Short Handle
Mfr # 70479
Zoro # G1854861
original price:
$30.33
7% off
new price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Type High-Low Brush
- Bristle Firmness Medium
- Bristle Color Black
- Brush Length 10 25/64 in
- Handle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 10 25/64 in |
Brush Width | 5 1/2 in |
Bristle Length | 1 3/4 in |
Overall Length | 10 25/64 in |
Trim Length | 1 1/2 in |
Head Width | 5 7/8 in |
Details
Brush Type | High-Low Brush |
Bristle Firmness | Medium |
Bristle Color | Black |
Handle Color | Black |
Bristle Material | Polyester |
Brush Handle Style | Replacement Brush Head |
Item | Wall Brush Head |
Color Coding System | Yes |
Chemical Resistant | Yes |
Features | 10-13/32 in Length; 5-1/2 in Width; 3-29/32 in Height; Block Material is Polypropylene |
Color | Black |
Temperature Resistant | Yes |
Acid Resistant | Yes |
Application | Dry, Wet |
Surface Type | Dry, Wet |
Connection Thread Type | European |
Handle Connection Type | Threaded |
Tool Type | Wall Brush Head |
Description
Wall Brush Head, Tool Type Wall Brush Head, Bristle Material Polyester, Brush Length 10 3/8 in, Bristle Firmness Medium, Bristle Color Black, Chemical Resistant Yes, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Bristle Length 1 3/4 in, Connection Thread Type European, Handle Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Clorox® Healthcare Versasure Cleaner Disinfectant Wipes, 6-3/4" X 8", White, 150 Towels/Can (31758EA)
- CABOT Wood Cleaner, Clear, 1 gal. (140.0008007.007)
- MOERMAN Complete FUGU Stripwasher 14 Inch (17781, 26862)
- KRAFT TOOL Replacement Tines for Flat Wire Texture (CC200-100)
- REMCO 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Green, Plastic, 13 in L Overall (45872)
- REMCO Vikan Bench Brush- Medium, Black (45899)
- REMCO Bottle Brush, Medium, 10 1/4 in L Handle, 6 1/2 in L Brush, Purple, Polypropylene (5382808)
- REMCO Vikan Round Hand Brush- Stiff, Blue (38853)
- REMCO Vikan Bench Brush- Soft, Blue (45873)
- REMCO 1 in W Scrub Brush, Medium, 8 3/16 in L Handle, 11 in L Brush, Yellow, Plastic, 11 in L Overall (42876)
- SPARTA 7 in W Pipe and Valve Brush, Black, Polypropylene (45007EC03)
- Remco Brushes