Shop All Brushes
Remco
1 in W Scrub Brush, Medium, 8 3/16 in L Handle, 11 in L Brush, Yellow, Plastic, 11 in L Overall
Mfr # 42876
Zoro # G3871822
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Firmness Medium
- Brush Length 11 in
- Handle Length 8 3/16 in
- Handle Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Length | 11 in |
Handle Length | 8 3/16 in |
Brush Width | 1 in |
Bristle Length | 1 in |
Trim Length | 1 in |
Overall Length | 11 in |
Head Width | 7/8 in |
Description
Scrub Brush, Bristle Firmness Medium, Handle Style Straight, Bristle Material Polyester, Handle Material Plastic, Brush Length 11 in, Handle Length 8 1/4 in, Head Width 7/8 in, Bristle Color Yellow, Overall Length 11 in, Chemical Resistant Yes, Bristle Length 1 in, Brush Type Scrub Brush, Features Hanging Hole, Handle Color Yellow, Surface Type Dry, Wet, Grip Style Raised, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAMCO 1 gal Liquid Alive Bacteria Enzyme, 4PK (NA379345)
- PURELL Sanitizing Hand Wipes, 6 x 6 3/4, White, 270 Wipes/Canister (9113-06)
- UNGER 22IN ErgoTec Soft Rubber Blister Pack (RT550)
- CLOROX Laundry Stain Remover, 49.20 oz (3.07 lb) Powder, Multi, 4 PK (CLO03098CT)
- REMCO 1 in W Scrub Brush, Medium, 8 3/16 in L Handle, 11 in L Brush, White, Plastic, 11 in L Overall (42875)
- REMCO 1 in W Scrub Brush, Medium, 8 3/16 in L Handle, 11 in L Brush, Green, Plastic, 11 in L Overall (42872)
- REMCO 1 in W Scrub Brush, Medium, 8 3/16 in L Handle, 11 in L Brush, Red, Plastic, 11 in L Overall (42874)
- REMCO Vikan High-Low Brush- Medium, Blue (70473)
- REMCO Vikan UST Detail Brush- Soft, White (5551305)
- REMCO Bottle Brush, Medium, 10 1/4 in L Handle, 6 1/2 in L Brush, Purple, Polypropylene (5382808)
- VIKAN 8-1/3"L Polypropylene Replacement Brush Head Tank Brush (70396)
- Remco Brushes