No Product Image Available

Remco

1 7/8 in W Waterfed Brush, Stiff, 6 1/2 in L Handle, 6 1/2 in L Brush, Blue, Polyester


product price: $31.45
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Brush Type Hand Scrub Brush
  • Bristle Firmness Stiff
  • Brush Length 6 1/2 in
  • Handle Length 6 1/2 in
  • Handle Color Blue
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Remco
  • MFR # 70573
  • Zoro # G705658350
  • Country of Origin Denmark
  • Category Brushes

Dimensions

Brush Length 6 1/2 in
Handle Length 6 1/2 in
Brush Width 1 7/8 in
Bristle Length 25 mm
Overall Length 13 in
Head Width 1 7/8 in
Coupling Size 1/2 in
Head Length 6 1/2 in

Description

Waterfed Brush, Bristle Firmness Stiff, Handle Style Ergonomic, Bristle Material Polybutylene Terephthalate (PBT), Handle Material Polyester, Polypropylene, Stainless Steel, Brush Length 6 1/2 in, Handle Length 6 1/2 in, Head Width 1 7/8 in, Bristle Color Blue, Overall Length 13 in, Chemical Resistant Yes, Bristle Length 25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.