Shop All Brushes
Remco
1 73/100 in W Scrub Brush, Stiff, 12 in L Handle, 4 33/100 in L Brush, Yellow, Plastic
Mfr # 41856
Zoro # G1872030
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Firmness Stiff
- Brush Length 4 33/100 in
- Handle Length 12 in
- Handle Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 4 33/100 in |
Handle Length | 12 in |
Brush Width | 1 73/100 in |
Bristle Length | 1 3/8 in |
Trim Length | 1 2/5 in |
Overall Length | 16 27/50 in |
Head Width | 1 7/8 in |
Details
Brush Type | Scrub Brush |
Bristle Firmness | Stiff |
Bristle Color | Yellow |
Handle Color | Yellow |
Bristle Material | Polyester |
Handle Material | Plastic |
Item | Scrub Brush |
Temperature Resistant | Yes |
Color Coding System | Yes |
Features | Easily Clean Small Spaces, Narrow-Headed Brush, HACCP Principles |
Chemical Resistant | Yes |
Handle Style | Angled |
Description
Scrub Brush, Bristle Firmness Stiff, Handle Style Angled, Bristle Material Polyester, Handle Material Plastic, Brush Length 4 3/8 in, Handle Length 12 in, Head Width 1 7/8 in, Bristle Color Yellow, Overall Length 16 1/2 in, Chemical Resistant Yes, Bristle Length 1 3/8 in, Brush Type Scrub Brush, Features Easily Clean Small Spaces, HACCP Principles, Handle Color Yellow, Temperature Resistant Yes, FDA Compliant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 13 gal Defenders Steel Step Cans, White, Steel (RCPST24EPLWH)
- SPARTA Angle Broom, 56", Unflagged, Purple (41083EC68)
- SCOTT Essential Skin Cleanser, Floral, 1000 mL Refill, PK6 (KCC 91556)
- STANLEY Universal Floor Nozzle, w/1-7/8 Hose (19-1900)
- REMCO 1 73/100 in W Scrub Brush, Stiff, 12 in L Handle, 4 33/100 in L Brush, Red, Plastic (41854)
- REMCO 1 73/100 in W Scrub Brush, Stiff, 12 in L Handle, 4 33/100 in L Brush, Blue, Plastic (41853)
- REMCO 1 73/100 in W Scrub Brush, Stiff, 12 in L Handle, 4 33/100 in L Brush, Green, Plastic (41852)
- REMCO Vikan 0.9in Tube Brush- Medium, White (53765)
- REMCO 59/100 in W Wand Brush, Medium, 17 in L Handle, 2 9/25 in L Brush, Red, Plastic (41974)
- REMCO 1 73/100 in W Scrub Brush, Stiff, 12 in L Handle, 4 33/100 in L Brush, Purple, Plastic (41858)
- COLORCORE ColorCore Medium Nail Brush, Green (643312)
- Remco Brushes