Shop All Brushes
Remco
1 73/100 in W Scrub Brush, Stiff, 12 in L Handle, 4 33/100 in L Brush, Purple, Plastic
Mfr # 41858
Zoro # G1871857
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Firmness Stiff
- Brush Length 4 33/100 in
- Handle Length 12 in
- Handle Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Length | 4 33/100 in |
Handle Length | 12 in |
Brush Width | 1 73/100 in |
Bristle Length | 1 3/8 in |
Trim Length | 1 2/5 in |
Overall Length | 16 27/50 in |
Head Width | 1 7/8 in |
Details
Brush Type | Scrub Brush |
Bristle Firmness | Stiff |
Bristle Color | Purple |
Handle Color | Purple |
Bristle Material | Polyester |
Handle Material | Plastic |
Item | Scrub Brush |
Color Coding System | Yes |
Features | Easily Clean Small Spaces, Narrow-Headed Brush, HACCP Principles |
Chemical Resistant | Yes |
Temperature Resistant | Yes |
Handle Style | Angled |
Description
Scrub Brush, Bristle Firmness Stiff, Handle Style Angled, Bristle Material Polyester, Handle Material Plastic, Brush Length 4 3/8 in, Handle Length 12 in, Head Width 1 7/8 in, Bristle Color Purple, Overall Length 16 1/2 in, Chemical Resistant Yes, Bristle Length 1 3/8 in, Brush Type Scrub Brush, Features Easily Clean Small Spaces, HACCP Principles, Handle Color Purple, Temperature Resistant Yes, FDA Compliant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Disposable Towels Hydroentangled Fiber 13" x 21", White, 150PK (N-F310QCWA)
- BLACK & DECKER Portable Dryer, Small, 4 Modes, Load Volume 8.8 lbs., White (BCED26)
- BEAUMONT Citrus II Cleaner, 22 oz. Citrus, 12 PK (633712927)
- TOUGH GUY 1L White/Green, Plastic Dual Spray Bottle (35WT55)
- REMCO 1 73/100 in W Scrub Brush, Stiff, 12 in L Handle, 4 33/100 in L Brush, Orange, Plastic (41857)
- REMCO 1 73/100 in W Scrub Brush, Stiff, 12 in L Handle, 4 33/100 in L Brush, Red, Plastic (41854)
- REMCO 1 73/100 in W Scrub Brush, Stiff, 12 in L Handle, 4 33/100 in L Brush, Yellow, Plastic (41856)
- REMCO 1-5/8" W Tube and Valve Brush, Stiff, 13 3/4 in L Handle, 5 3/4 in L Brush, Pink, 20 in L Overall (53781)
- REMCO Bottle Brush, Medium, 10 1/4 in L Handle, 6 1/2 in L Brush, White, Polypropylene (5382805)
- REMCO 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, White, Plastic (45895)
- TOUGH GUY 1 1/2 in W Bench Brush, Soft, 5 in L Handle, 8 in L Brush, White, Plastic, 13 in L Overall (3NB67)
- Remco Brushes