Shop All Brushes
Remco
1 73/100 in W Scrub Brush, Stiff, 12 in L Handle, 4 33/100 in L Brush, Green, Plastic
Mfr # 41852
Zoro # G1872520
original price:
$17.20
18% off
new price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Firmness Stiff
- Brush Length 4 33/100 in
- Handle Length 12 in
- Handle Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 4 33/100 in |
Handle Length | 12 in |
Brush Width | 1 73/100 in |
Bristle Length | 1 3/8 in |
Overall Length | 16 27/50 in |
Trim Length | 1 2/5 in |
Head Width | 1 7/8 in |
Details
Brush Type | Scrub Brush |
Bristle Firmness | Stiff |
Bristle Color | Green |
Handle Color | Green |
Bristle Material | Polyester |
Handle Material | Plastic |
Item | Scrub Brush |
Temperature Resistant | Yes |
Color Coding System | Yes |
Features | Easily Clean Small Spaces, Narrow-Headed Brush, HACCP Principles |
Chemical Resistant | Yes |
Handle Style | Angled |
Description
Scrub Brush, Bristle Firmness Stiff, Handle Style Angled, Bristle Material Polyester, Handle Material Plastic, Brush Length 4 3/8 in, Handle Length 12 in, Head Width 1 7/8 in, Bristle Color Green, Overall Length 16 1/2 in, Chemical Resistant Yes, Bristle Length 1 3/8 in, Brush Type Scrub Brush, Features Easily Clean Small Spaces, HACCP Principles, Handle Color Green, Temperature Resistant Yes, FDA Compliant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY TOUGH GUY Black 36" Replacement Squeegee Blade (3PYV2)
- UNGER PROFESSIONAL FLOOR SQUEEGEE 18"" (971370)
- UNGER UNGER Green Window Washer (MC450)
- FRESHWAVE IAQ Gel Odor Eliminator, 5 gal., RTU (548)
- REMCO 1 73/100 in W Scrub Brush, Stiff, 12 in L Handle, 4 33/100 in L Brush, Yellow, Plastic (41856)
- REMCO 1 73/100 in W Scrub Brush, Stiff, 12 in L Handle, 4 33/100 in L Brush, Blue, Plastic (41853)
- REMCO 1 73/100 in W Scrub Brush, Stiff, 12 in L Handle, 4 33/100 in L Brush, White, Plastic (41855)
- REMCO Vikan Bench Brush- Medium, Black (45899)
- REMCO Vikan UST Detail Brush- Soft, White (5551305)
- REMCO Vikan High-Low Brush- Medium, Blue (70473)
- WEILER Plater's Brush, Stainless Fill, 4 X 18 Rows, Shoe Handle (44240)
- Remco Brushes