Shop All Brushes
Remco
1-5/8" W Tube and Valve Brush, Stiff, 13 3/4 in L Handle, 5 3/4 in L Brush, Pink, 20 in L Overall
Mfr # 53781
Zoro # G1854776
original price:
$10.79
10% off
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Firmness Stiff
- Brush Length 5 3/4 in
- Handle Length 13 3/4 in
- Handle Color Blue
- Bristle Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Length | 5 3/4 in |
Handle Length | 13 3/4 in |
Brush Width | 1-5/8" |
Bristle Length | 1/2 in |
Overall Length | 20 in |
Brush Dia. | 1 1/2 in |
Trim Length | 1/2 in |
Brush Diameter | 1.625 in |
Details
Bristle Firmness | Stiff |
Bristle Color | Pink |
Handle Color | Blue |
Bristle Material | Polyester |
Handle Material | Polypropylene, Stainless Steel |
Brush Handle Style | Long Handle |
Item | Tube and Valve Brush |
Chemical Resistant | Yes |
Acid Resistant | Yes |
Features | 19-29/32 in Length; 1-1/2 in Diameter; Maximum Temperature is 250 Degrees F; Stiff Bristle |
Color Coding System | Yes |
Temperature Resistant | Yes |
Application | Pipes and Tubes |
Grip Style | Smooth |
Handle Style | Straight |
Description
Tube and Valve Brush, Handle Style Straight, Bristle Material Polyester, Handle Material Polypropylene, Stainless Steel, Brush Diameter 1.625 in, Brush Length 5 3/4 in, Handle Length 13 3/4 in, Bristle Color Pink, Chemical Resistant Yes, Acid Resistant Yes, Application Pipes and Tubes, Bristle Firmness Stiff, Bristle Length 1/2 in, Brush Width 1-5/8 In., Color Coding System Yes, FDA Compliant Yes, Grip Style Smooth, Handle Color Blue, Overall Length 19 5/8 in, Temperature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Toilet Paper Holder, Double Post, R-Series Lifetime Brass (R2000-CR003)
- TOUGH GUY 5in String Wet Mop, 22oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, Red, Cotton/Synthetic (1TYP8)
- SWIFFER SWIFFER DUSTER 360 6CT (16944)
- SWIFFER Heavy-Duty Dry Refill Cloths, White, 11 x 8.5, 32PK (77198)
- REMCO 1-5/8" W Tube and Valve Brush, Stiff, 13 3/4 in L Handle, 5 3/4 in L Brush, Orange, 20 in L Overall (53787)
- REMCO 1-5/8" W Tube and Valve Brush, Stiff, 13 3/4 in L Handle, 5 3/4 in L Brush, Purple, 20 in L Overall (53788)
- REMCO 1-5/8" W Tube and Valve Brush, Stiff, 13 3/4 in L Handle, 5 3/4 in L Brush, Black, 20 in L Overall (53789)
- REMCO 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Orange, Plastic (45897)
- REMCO 10.5"L Black Dish Brush, Short Handle (70479)
- REMCO 59/100 in W Wand Brush, Medium, 17 in L Handle, 2 9/25 in L Brush, Blue, Plastic (41973)
- LINCOLN ELECTRIC 3x7 BRS Wire Brush (KH582)
- Remco Brushes