Shop All Brushes
Remco
1-5/8" W Tube and Valve Brush, Stiff, 13 3/4 in L Handle, 5 3/4 in L Brush, Black, 20 in L Overall
Mfr # 53789
Zoro # G1854749
original price:
$11.25
7% off
$10.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Firmness Stiff
- Brush Length 5 3/4 in
- Handle Length 13 3/4 in
- Handle Color Blue
- Bristle Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Length | 5 3/4 in |
Handle Length | 13 3/4 in |
Brush Width | 1-5/8" |
Bristle Length | 1/2 in |
Brush Dia. | 1 1/2 in |
Overall Length | 20 in |
Trim Length | 1/2 in |
Brush Diameter | 1.625 in |
Details
Bristle Firmness | Stiff |
Bristle Color | Black |
Handle Color | Blue |
Bristle Material | Polyester |
Handle Material | Polypropylene, Stainless Steel |
Brush Handle Style | Long Handle |
Item | Tube and Valve Brush |
Chemical Resistant | Yes |
Color Coding System | Yes |
Features | 19-29/32 in Length; 1-1/2 in Diameter; Maximum Temperature is 250 Degrees F; Stiff Bristle |
Acid Resistant | Yes |
Application | Pipes and Tubes |
Temperature Resistant | Yes |
Grip Style | Smooth |
Handle Style | Straight |
Description
Tube and Valve Brush, Handle Style Straight, Bristle Material Polyester, Handle Material Polypropylene, Stainless Steel, Brush Diameter 1.625 in, Brush Length 5 3/4 in, Handle Length 13 3/4 in, Bristle Color Black, Chemical Resistant Yes, Acid Resistant Yes, Application Pipes and Tubes, Bristle Firmness Stiff, Bristle Length 1/2 in, Brush Width 1-5/8 In., Color Coding System Yes, FDA Compliant Yes, Grip Style Smooth, Handle Color Blue, Overall Length 19 5/8 in, Temperature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Microfiber Hvy Weight Cloth, 12"x12", PK12 (Z73020)
- GEORGIA-PACIFIC enMotion® Impulse® 8” 1-Roll Automated Touchless Paper Towel Dispenser, Gray (59497A)
- MR. CLEAN Magic Eraser Extra Durable, 4 3/5" x 2 2/5", PK4 (82038)
- LIBMAN Cotton Deck Mop (88)
- REMCO 1-5/8" W Tube and Valve Brush, Stiff, 13 3/4 in L Handle, 5 3/4 in L Brush, Orange, 20 in L Overall (53787)
- REMCO 1-5/8" W Tube and Valve Brush, Stiff, 13 3/4 in L Handle, 5 3/4 in L Brush, Pink, 20 in L Overall (53781)
- REMCO 1-5/8" W Tube and Valve Brush, Stiff, 13 3/4 in L Handle, 5 3/4 in L Brush, Purple, 20 in L Overall (53788)
- REMCO Bottle Brush, Medium, 10 1/4 in L Handle, 6 1/2 in L Brush, Red, Polypropylene, 16 7/8 in L Overall (5382804)
- REMCO 8-1/3"L Black Replacement Tank Brush, Polyester (70379)
- REMCO 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Purple, Plastic (45898)
- REMCO 1 in W Scrub Brush, Medium, 8 3/16 in L Handle, 11 in L Brush, Yellow, Plastic, 11 in L Overall (42876)
- Remco Brushes