Shop All Brushes
Remco
1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Yellow, Plastic, 13 in L Overall
Mfr # 45876
Zoro # G5166095
original price:
$16.45
18% off
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Dusting Brush
- Bristle Firmness Soft
- Brush Length 7 in
- Handle Length 6 3/4 in
- Handle Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Length | 7 in |
Handle Length | 6 3/4 in |
Brush Width | 1 19/32 in |
Bristle Length | 2 in |
Overall Length | 13 in |
Trim Length | 2 in |
Description
Short Handle, Bristle Color Yellow, Bench Brush, Overall Length 13 in, Bristle Material Polyester, Trim Length 2 in, Handle Material Plastic, Brush Length 7 in, Handle Length 6 3/4 in, Handle Color Yellow, Color Coding System Yes, Brush Width 1 19/32 in, Brush Bristle Firmness Soft, Acid Resistant Yes, Temperature Resistant Yes, Chemical Resistant Yes, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 11" Slide On Dust Mop Frame, Black/Yellow, Plastic (FGQ85500BK00)
- TIDE High Efficiency Laundry Detergent, 143 oz Box, Powder, Original, White, 2 PK (85006)
- KRUD KUTTER 1 gal. House Wash Jug (HW012)
- GOLDEN STAR Yellow FiberGlass Easy Change Wet M, PK3 (HPC60FYEL-3PK)
- REMCO 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Red, Plastic, 13 in L Overall (45874)
- REMCO 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Green, Plastic, 13 in L Overall (45872)
- REMCO 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, White, Plastic, 13 in L Overall (45875)
- REMCO Vikan 4.0in Pipe Brush- Medium, Red (5380-103-4)
- REMCO Scrub Brush, Stiff, 7 1/2 in L Handle, 9 1/8 in L Brush, White, Polypropylene, 9 1/8 in L Overall (38945)
- REMCO 1 73/100 in W Scrub Brush, Stiff, 12 in L Handle, 4 33/100 in L Brush, White, Plastic (41855)
- VIKAN 7-57/64" Polyester Tube and Pipe Brush, 3/4" Brush Dia. (53654)
- Remco Brushes