Shop All Brushes
Remco
1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, White, Plastic, 13 in L Overall
Mfr # 45875
Zoro # G5166104
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Type Dusting Brush
- Bristle Firmness Soft
- Brush Length 7 in
- Handle Length 6 3/4 in
- Handle Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 7 in |
Handle Length | 6 3/4 in |
Brush Width | 1 19/32 in |
Bristle Length | 2 in |
Overall Length | 13 in |
Trim Length | 2 in |
Description
Short Handle, Bristle Color White, Bench Brush, Overall Length 13 in, Bristle Material Polyester, Trim Length 2 in, Handle Material Plastic, Brush Length 7 in, Handle Length 6 3/4 in, Handle Color White, Color Coding System Yes, Brush Width 1 19/32 in, Brush Bristle Firmness Soft, Acid Resistant Yes, Temperature Resistant Yes, Chemical Resistant Yes, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRASITE Park Rain Bonnet Receptacle Lid (RBR-32-08-BLACK)
- MIDWEST RAKE Speed Squeegee, 18 in, Flat Flex (47751)
- CLOROX Germicidal Bleach, Splash-Less Jug, 1 gal, Concentrated Formula, Clear, 3 Pack (CLO32429CT)
- TORK Tork PeakServe® Mini Continuous™ Paper Hand Towel Dispenser White H5, High Capacity (552530)
- REMCO 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Yellow, Plastic, 13 in L Overall (45876)
- REMCO 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Red, Plastic, 13 in L Overall (45874)
- REMCO 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Black, Plastic, 13 in L Overall (45879)
- REMCO 59/100 in W Wand Brush, Medium, 17 in L Handle, 2 9/25 in L Brush, White, Plastic (41975)
- REMCO 59/100 in W Wand Brush, Medium, 17 in L Handle, 2 9/25 in L Brush, Yellow, Plastic (41976)
- REMCO 9-1/4"L Yellow Scrub Brush (70676)
- TOUGH GUY 3 in W Scrub Brush, Medium, 17 in L Handle, 3 in L Brush, Yellow, Plastic, 20 in L Overall (3NB57)
- Remco Brushes