Shop All Brushes
Remco
1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Blue, Plastic, 13 in L Overall
Mfr # 45873
Zoro # G5166122
original price:
$12.79
8% off
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Dusting Brush
- Bristle Firmness Soft
- Brush Length 7 in
- Handle Length 6 3/4 in
- Handle Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Length | 7 in |
Handle Length | 6 3/4 in |
Brush Width | 1 19/32 in |
Bristle Length | 2 in |
Overall Length | 13 in |
Trim Length | 2 in |
Description
Short Handle, Bristle Color Blue, Bench Brush, Overall Length 13 in, Bristle Material Polyester, Trim Length 2 in, Handle Material Plastic, Brush Length 7 in, Handle Length 6 3/4 in, Handle Color Blue, Color Coding System Yes, Brush Width 1 19/32 in, Brush Bristle Firmness Soft, Acid Resistant Yes, Temperature Resistant Yes, Chemical Resistant Yes, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMOR Toilet Paper Holder, Double Post, Zamac (01-9408)
- ETTORE 16 In. L Windshield Squeegee (59016)
- TRIMACO 48" x 180' Easy Mask .4-Mil Standard Grade Masking Film (64880)
- DIVERSEY Floor Finish, Matte, Carefree, 5 Gallon, White (DVO5104757)
- REMCO 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, White, Plastic, 13 in L Overall (45875)
- REMCO 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Yellow, Plastic, 13 in L Overall (45876)
- REMCO 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Red, Plastic, 13 in L Overall (45874)
- REMCO 1 in W Scrub Brush, Medium, 8 3/16 in L Handle, 11 in L Brush, White, Plastic, 11 in L Overall (42875)
- REMCO 13" Yellow Bench Brush, Polyester (45826)
- REMCO 2 5/8 in W Scrub Brush, Stiff, 6 7/8 in L Handle, 6 7/8 in L Brush, Blue, Polypropylene (38913)
- TECHSPRAY 3/16 in W Utility Brush, Medium, 4 1/2 in L Handle, 1/4 in L Brush, Brown, Stainless steel (2031-1)
- Remco Brushes