Shop All Brushes
Remco
1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Black, Plastic, 13 in L Overall
Mfr # 45879
Zoro # G5166043
original price:
$12.79
8% off
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Dusting Brush
- Bristle Firmness Soft
- Brush Length 7 in
- Handle Length 6 3/4 in
- Handle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Length | 7 in |
Handle Length | 6 3/4 in |
Brush Width | 1 19/32 in |
Bristle Length | 2 in |
Trim Length | 2 in |
Overall Length | 13 in |
Details
Brush Type | Dusting Brush |
Bristle Firmness | Soft |
Bristle Color | Black |
Handle Color | Black |
Bristle Material | Polyester |
Handle Material | Plastic |
Brush Handle Style | Short Handle |
Item | Bench Brush |
Features | 13 in Length; 1-5/16 in Width; 3-5/16 in Height; Soft Bristle; Maximum Temperature is 250 Degrees F |
Chemical Resistant | Yes |
Temperature Resistant | Yes |
Color Coding System | Yes |
Color | Black |
Acid Resistant | Yes |
Bristle Type | Synthetic |
Sweep Face | 1 5/8 in |
Handle Style | Ergonomic |
Minimum Temperature | -20 Degrees C |
Description
Short Handle, Bristle Color Black, Bench Brush, Overall Length 13 in, Bristle Material Polyester, Trim Length 2 in, Handle Material Plastic, Brush Length 7 in, Handle Length 6 3/4 in, Handle Color Black, Color Coding System Yes, Brush Width 1 19/32 in, Brush Bristle Firmness Soft, Acid Resistant Yes, Temperature Resistant Yes, Chemical Resistant Yes, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 67.6 fl oz (2 L) PRO TDX Refill Cherry Gel Pumice Hand Cleaner 4 PK (GOJ729004)
- GOFER PARTS Replacment Squeegee Set For Factory Cat 290-770L, Factory Cat 7-753L, Factory Cat 290-756L (GSQ1069XX2)
- BERKSHIRE Dry Wipe, White, Pack, Cellulose, Polyester, 100 Wipes, 8 in x 24 in, Unscented (DR670.0824.10)
- SCOTCH-BRITE PROFESSIONAL Power Sponge, Teal, 2 4/5 x 4 1/2, PK5 (3000CC)
- REMCO 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Yellow, Plastic, 13 in L Overall (45876)
- REMCO 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Red, Plastic, 13 in L Overall (45874)
- REMCO 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, White, Plastic, 13 in L Overall (45875)
- REMCO Bottle Brush, Medium, 10 1/4 in L Handle, 6 1/2 in L Brush, Red, Polypropylene, 16 7/8 in L Overall (5382804)
- REMCO 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Blue, Plastic, 13 in L Overall (45873)
- REMCO 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, White, Plastic (45895)
- TOUGH GUY Tube and Pipe Brush, 3 1/2 in L Handle, 4 1/2 in L Brush, White, Stainless steel, 7 in L Overall (2KVF2)
- Remco Brushes