Shop All Brushes
Remco
1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Yellow, Plastic
Mfr # 45896
Zoro # G5166052
original price:
$17.99
27% off
new price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Type Dusting Brush
- Bristle Firmness Medium
- Brush Length 6 1/2 in
- Handle Length 6 1/2 in
- Handle Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 6 1/2 in |
Handle Length | 6 1/2 in |
Brush Width | 1 19/32 in |
Bristle Length | 2 in |
Trim Length | 2 in |
Overall Length | 13 in |
Details
Brush Type | Dusting Brush |
Bristle Firmness | Medium |
Bristle Color | Yellow |
Handle Color | Yellow |
Bristle Material | Polyester |
Handle Material | Plastic |
Brush Handle Style | Short Handle |
Item | Bench Brush |
Chemical Resistant | Yes |
Acid Resistant | Yes |
Features | 13 in Length; 1-5/16 in Width; 3-5/16 in Height; Medium Bristle; Maximum Temperature is 250 Degrees F |
Color | Yellow |
Temperature Resistant | Yes |
Color Coding System | Yes |
Sweep Face | 1 5/8 in |
Bristle Type | Synthetic |
Minimum Temperature | -20 Degrees C |
Handle Style | Ergonomic |
Description
Short Handle, Bristle Color Yellow, Bench Brush, Overall Length 13 in, Bristle Material Polyester, Trim Length 2 in, Handle Material Plastic, Brush Length 6 1/2 in, Handle Length 6 1/2 in, Handle Color Yellow, Color Coding System Yes, Brush Width 1 19/32 in, Brush Bristle Firmness Medium, Acid Resistant Yes, Temperature Resistant Yes, Chemical Resistant Yes, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Clorox® Healthcare Versasure Cleaner Disinfectant Wipes, 12" X 12", White, 110/Bucket, 2/Ct (31759)
- LOCTITE Hand Wipes (337637)
- MAXIM True Blue Clinging Bowl Cleaner, Mint Scent, 32 oz Bottle, PK12 (030900-12)
- RIDGID Locking Wet Nozzle, 5-3/4" L, 10-1/2" W (LA2510)
- REMCO 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Green, Plastic (45892)
- REMCO 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Red, Plastic (45894)
- REMCO 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, White, Plastic (45895)
- REMCO 1-5/8" W Tube and Valve Brush, Stiff, 13 3/4 in L Handle, 5 3/4 in L Brush, Orange, 20 in L Overall (53787)
- REMCO Scrub Brush, Stiff, 7 1/2 in L Handle, 9 1/8 in L Brush, Yellow, Polypropylene, 9 1/8 in L Overall (38946)
- REMCO 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Blue, Plastic, 13 in L Overall (45873)
- TANIS Tube and Pipe Brush, 7 in L Handle, 3 in L Brush, Tan, Stainless steel, 10 in L Overall, 12 PK (05148)
- Remco Brushes