Remco

1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Purple, Plastic


product price: $12.35
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Brush Type Dusting Brush
  • Bristle Firmness Medium
  • Brush Length 6 1/2 in
  • Handle Length 6 1/2 in
  • Handle Color Purple
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Remco
  • MFR # 45898
  • Zoro # G5166147
  • Country of Origin Denmark
  • Category Brushes

Dimensions

Brush Length 6 1/2 in
Handle Length 6 1/2 in
Brush Width 1 19/32 in
Bristle Length 2 in
Trim Length 2 in
Overall Length 13 in

Description

Short Handle, Bristle Color Purple, Bench Brush, Overall Length 13 in, Bristle Material Polyester, Trim Length 2 in, Handle Material Plastic, Brush Length 6 1/2 in, Handle Length 6 1/2 in, Handle Color Purple, Color Coding System Yes, Brush Width 1 19/32 in, Brush Bristle Firmness Medium, Acid Resistant Yes, Temperature Resistant Yes, Chemical Resistant Yes, FDA Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.