Shop All Brushes
Remco
1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Orange, Plastic
Mfr # 45897
Zoro # G5166113
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Dusting Brush
- Bristle Firmness Medium
- Brush Length 6 1/2 in
- Handle Length 6 1/2 in
- Handle Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 6 1/2 in |
Handle Length | 6 1/2 in |
Brush Width | 1 19/32 in |
Bristle Length | 2 in |
Overall Length | 13 in |
Trim Length | 2 in |
Description
Short Handle, Bristle Color Orange, Bench Brush, Overall Length 13 in, Bristle Material Polyester, Trim Length 2 in, Handle Material Plastic, Brush Length 6 1/2 in, Handle Length 6 1/2 in, Handle Color Orange, Color Coding System Yes, Brush Width 1 19/32 in, Brush Bristle Firmness Medium, Acid Resistant Yes, Temperature Resistant Yes, Chemical Resistant Yes, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Replacement Drainage Pipe D.38X900, 261990, 641250, 641263, 641745 (RP6439)
- ECO GREEN Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Kraft, 6 PK (EK8018-6)
- TRUE AIR Carbon True HEPA Plug-Mount Odor Eliminator (04530G)
- REMCO VIKAN Yellow 20" Squeegee Head (77136)
- REMCO 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, White, Plastic (45895)
- REMCO 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Red, Plastic (45894)
- REMCO 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Yellow, Plastic (45896)
- REMCO Vikan Bench Brush- Soft, White (45875)
- REMCO 2 3/8 in W Tube and Valve Brush, Medium, 13 1/2 in L Handle, 6 in L Brush, Orange (53707)
- REMCO 13" Red Bench Brush, Polyester (45824)
- TANIS BRUSH Brush, Brass Small, Plastic Handle, 4-3/4 in L Handle, 2-1/2 in L Brush, Plastic (00504)
- Remco Brushes