Shop All Hole Saws
Relton Tg Series
TG 7/8 dia x 1/4 dd Series Head Only Carbide Tipped Hole Saw
Mfr # TG-14HO
Zoro # G410951999
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Relton Tg Series
- MFR # TG-14HO
- Zoro # G410951999
- Country of Origin United States
- Category Hole Saws
Description
TG Thin Gauge Series Head Only has a 1/4 Inchin Drill Depth. It includes: Head Only Carbide Cutter, 1/2x3 Shank, Ejector Spring and Steel Pilot. Recommended For: Sheet Metal, Stainless Steel, Thin Plastics, Smooth Clean Holes - Easy Plug Removal - Non-Removable. Shank and Special Sizes upon Request. The TG Thin Gauge Series is perfect for sheet metal, stainless steel and thin plastics. They are cost effective and can be inexpensively resharpen and the teeth replaced as needed. Special order in just about any diameter, drill depth or back-plate design.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 8 to 48 Inch Diameter Lewin Router Compass (26100)
- IRWIN Vise-Grip Adjustable Wrench Set, 6 in, 8 in, 10 in, 12 in, Chrome, 4-Piece (2078706)
- POWERBUILT 1/2" Drive 29Mm 12Pt Socket (642035)
- PERFORMANCE TOOL Precision Driver Set 6Pc (W944S)
- RELTON TG SERIES TG 2-3/8 dia x 1/4 dd Series Head Only Carbide Tipped Hole Saw (TG-38HO)
- RELTON TG SERIES TG 2-1/8 dia x 1/4 dd Complete Carbide Tipped Hole Saw (TG-34)
- BAHCO Bahco Saw, Hole, Bi-Metal, 2-1/2 (BAH383064VIP)
- DRILL AMERICA Standard Pilot Bit Accessory for Hole Saw (DMS04-9014)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-9/16" (65mm), Primary Saw Application: Wood, Metal and Steel (DCH0296-G)
- DRILL AMERICA 3/8" Hex Shank Arbor (DMS04-9006)
- STARRETT 1-1/4" (32mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0114)
- Relton Tg Series Hole Saws & Cutters