Shop All Hole Saws
Relton Tg Series
TG 2.0 dia x 1/4 dd Complete Carbide Tipped Hole Saw
Mfr # TG-32
Zoro # G510951936
Free Shipping & Returns
$94.65
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
- Brand Relton Tg Series
- MFR # TG-32
- Zoro # G510951936
- Country of Origin United States
- Category Hole Saws
Description
TG Thin Gauge Series Complete has a 1/4 Inchin Drill Depth. It includes: Carbide Cutter, 1/2x3 Shank, Ejector Spring and Steel Pilot. Recommended For: Sheet Metal, Stainless Steel, Thin Plastics, Smooth Clean Holes - Easy Plug Removal - Non-Removable. Shank and Special Sizes upon Request. The TG Thin Gauge Series is perfect for sheet metal, stainless steel and thin plastics. They are cost effective and can be inexpensively resharpen and the teeth replaced as needed. Special order in just about any diameter, drill depth or back-plate design.
Documents & Resources
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
- PROTO Satin Open-End Wrench - 9/16" x 5/8" (J3030)
- KRAFT TOOL Elite Series Blue Steel, 6"x4" 1/2"R (CFE574K)
- MILWAUKEE TOOL THUNDERBOLT Titanium Coated 1/8" Drill Bits (48-89-2205)
- MITUTOYO Dial Indicator, 0 to 0.050 In, 0-5-0 (2923A-10)
- RELTON TG SERIES TG 2-1/8 dia x 1/4 dd Complete Carbide Tipped Hole Saw (TG-34)
- RELTON TG SERIES TG 1-7/32 dia x 1/4 dd Complete Carbide Tipped Hole Saw (TG-195)
- RELTON TG SERIES TG 2-3/8 dia x 1/4 dd Series Head Only Carbide Tipped Hole Saw (TG-38HO)
- MORSE 3/4" Bi-Metal Hole Saw (MHS12)
- CENTURY DRILL & TOOL Hole Saw Diamond 2" (5585)
- GREENLEE Hole Saw, 2 in. Dia., Variable Pitch (825-2)
- MORSE Carbide Tipped Holesaw, 3/8" Hex, 1-1/8 (MHSTK18)
- Relton Tg Series Hole Saws