Shop All Hole Saws
Relton Tg Series
TG 2-3/8 dia x 1/4 dd Series Head Only Carbide Tipped Hole Saw
Mfr # TG-38HO
Zoro # G210952059
Free Shipping & Returns
$85.15
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
- Brand Relton Tg Series
- MFR # TG-38HO
- Zoro # G210952059
- Country of Origin United States
- Category Hole Saws
Description
TG Thin Gauge Series Head Only has a 1/4 Inchin Drill Depth. It includes: Head Only Carbide Cutter, 1/2x3 Shank, Ejector Spring and Steel Pilot. Recommended For: Sheet Metal, Stainless Steel, Thin Plastics, Smooth Clean Holes - Easy Plug Removal - Non-Removable. Shank and Special Sizes upon Request. The TG Thin Gauge Series is perfect for sheet metal, stainless steel and thin plastics. They are cost effective and can be inexpensively resharpen and the teeth replaced as needed. Special order in just about any diameter, drill depth or back-plate design.
Documents & Resources
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
- DRILL AMERICA m6x1 HSS Plug Tap and 5.00mm HSS Drill Bit (POUM6X1)
- DYNABRADE Air Disc Sander, Industrial, 0.7 HP (50320)
- URREA 1/4'' Non-Sparking Cold Cut Chisel (UH86A-1/4)
- NOCO Accessory Kit, For GBX75 (GBC103)
- RELTON TG SERIES TG 2-1/8 dia x 1/4 dd Complete Carbide Tipped Hole Saw (TG-34)
- STARRETT 1-7/8" Carbide Tipped Hole Saw (CT178)
- WILLIAMS Bahco Bimetal Holesaw 3in. (3830-76-VIP)
- MILWAUKEE TOOL 1" Diamond Max Hole Saw (49-56-0517)
- DISSTON Blu-Mol 0.75 In. Xtreme Tri-Cut Tungsten Carbide Hole Cutter (3142)
- MILWAUKEE TOOL 2-9/16 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0728)
- DISSTON Remgrit 0.88 In. Carbide Grit Hole Saw (G014)
- Relton Tg Series Hole Saws