Shop All Hole Saws
Relton Tg Series
TG 1.0 dia x 1/4 dd Complete Carbide Tipped Hole Saw
Mfr # TG-16
Zoro # G010952037
$61.69
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
- Brand Relton Tg Series
- MFR # TG-16
- Zoro # G010952037
- Country of Origin United States
- Category Hole Saws
Description
TG Thin Gauge Series Complete has a 1/4 Inchin Drill Depth. It includes: Carbide Cutter, 1/2x3 Shank, Ejector Spring and Steel Pilot. Recommended For: Sheet Metal, Stainless Steel, Thin Plastics, Smooth Clean Holes - Easy Plug Removal - Non-Removable. Shank and Special Sizes upon Request. The TG Thin Gauge Series is perfect for sheet metal, stainless steel and thin plastics. They are cost effective and can be inexpensively resharpen and the teeth replaced as needed. Special order in just about any diameter, drill depth or back-plate design.
Documents & Resources
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
- GEARWRENCH 11 Piece 120XP™ Universal Spline XL Ratcheting Combination SAE Wrench Set (86450)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-140750SG)
- KNIPEX Crimping Pliers, 8 1/2" Crimping Pliers (97 21 215 SB)
- LENOX Band Saw Blade, 10 ft. L, 1/2" W, 18 TPI, 0.025" Thick, Steel (1769682)
- RELTON TG SERIES TG 2-1/8 dia x 1/4 dd Complete Carbide Tipped Hole Saw (TG-34)
- RELTON TG SERIES TG 2-3/8 dia x 1/4 dd Series Head Only Carbide Tipped Hole Saw (TG-38HO)
- DRILL AMERICA 3-7/8" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH3875)
- MORSE 2-9/16" Carbide Grit Hole Saw (MHSG41)
- ICE HARDENED Milwaukee Hole Saw, 2-1/4 in Dia, 1-5/8 in D Cutting, 5/8-18 Arbor, Bi-Metal Cutting Edge (49-56-0132)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 2In (600022CF)
- MORSE Hole Cutter, Metal, Saw Diameter 4-3/4 in. (CTS76)
- Relton Tg Series Hole Saws