Shop All Hole Saws
Relton Tg Series
TG 1-5/8 dia x 1/4 dd Complete Carbide Tipped Hole Saw
Mfr # TG-26
Zoro # G710952160
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Relton Tg Series
- MFR # TG-26
- Zoro # G710952160
- Country of Origin United States
- Category Hole Saws
Description
TG Thin Gauge Series Complete has a 1/4 Inchin Drill Depth. It includes: Carbide Cutter, 1/2x3 Shank, Ejector Spring and Steel Pilot. Recommended For: Sheet Metal, Stainless Steel, Thin Plastics, Smooth Clean Holes - Easy Plug Removal - Non-Removable. Shank and Special Sizes upon Request. The TG Thin Gauge Series is perfect for sheet metal, stainless steel and thin plastics. They are cost effective and can be inexpensively resharpen and the teeth replaced as needed. Special order in just about any diameter, drill depth or back-plate design.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES 2-1/2 X 2 Carbide Core Cut Annular Cutters Weldon Shank (05D508)
- CLEVELAND 118° Left Hand Jobber Length Drill (Left Hand) Cleveland 2006 Bright HSS LHS/LHC 7/64 (C01443)
- WERA SAE Plain Ball Hex Key, 7/64" Tip Size, 4 7/8 in Long, 4 7/8 in Short (05022711001)
- URREA Click torque wrenches with Rubber Grip, 30-250 Ft-Lb. (60143)
- RELTON TG SERIES TG 1-7/32 dia x 1/4 dd Complete Carbide Tipped Hole Saw (TG-195)
- RELTON TG SERIES TG 2-1/8 dia x 1/4 dd Complete Carbide Tipped Hole Saw (TG-34)
- RELTON TG SERIES TG 2-3/8 dia x 1/4 dd Series Head Only Carbide Tipped Hole Saw (TG-38HO)
- GREENLEE Hole Saw, 4 in. Dia., Variable Pitch (825-4)
- STARRETT Bi-Metal Fast Cut Hole Saw 5" (127mm) (FCH0500-G)
- STARRETT 21/4" Diamond Grit Hole Saw (KD0214-N)
- LENOX Spdslot Plum Hlsw Kt 10P (30808600P)
- Relton Tg Series Hole Saws