Shop All Hole Saws
Relton Tg Series
TG 1-5/16 dia x dd Series Head Only Carbide Tipped Hole Saw
Mfr # TG-21HO
Zoro # G610951942
$42.99
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
- Brand Relton Tg Series
- MFR # TG-21HO
- Zoro # G610951942
- Country of Origin United States
- Category Hole Saws
Description
TG Thin Gauge Series Head Only has a 1/4 Inchin Drill Depth. It includes: Head Only Carbide Cutter, 1/2x3 Shank, Ejector Spring and Steel Pilot. Recommended For: Sheet Metal, Stainless Steel, Thin Plastics, Smooth Clean Holes - Easy Plug Removal - Non-Removable. Shank and Special Sizes upon Request. The TG Thin Gauge Series is perfect for sheet metal, stainless steel and thin plastics. They are cost effective and can be inexpensively resharpen and the teeth replaced as needed. Special order in just about any diameter, drill depth or back-plate design.
Documents & Resources
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
- BIG HORN Deluxe Insert Jet JTAS-10XL W/Left Tilt Blade (18426)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T25, 1", PK5 (440-TX-25-H-5PK)
- TECHNIKS Double Angle Collet, DA180, 7/16 in. (01618-7/16)
- PERFORMANCE TOOL 10-Pc Sae Ignition Wrench Set, W30681 (W30681)
- RELTON TG SERIES TG 2-1/8 dia x 1/4 dd Complete Carbide Tipped Hole Saw (TG-34)
- RELTON TG SERIES TG 2-3/8 dia x 1/4 dd Series Head Only Carbide Tipped Hole Saw (TG-38HO)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 1-3/16" 30MM 1887 (C25069)
- SPYDER Hole Saw, Bi-Metal, 5In (600107CF)
- FEIN Fein 2001169 1.37 x 3.5 in. Carbide Pro TiN Coated Bi-Metal E-Cut Saw Blade; 3 Piece (2001169)
- METABO Electrian Hole Saw Kit (625434000)
- PFERD 1-1/16" Bi-Metal Hole Saw (29108)
- Relton Tg Series Hole Saws & Cutters