Shop All Masonry Drill Bits
Relton
Straight-Shank Masonry Bit 1/4" X 8" Ram Tip Bit
Mfr # RT- 4- 8
Zoro # G2882045
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Relton
- MFR # RT- 4- 8
- Zoro # G2882045
- UPC # 785401226777
- Country of Origin United States
- Category Masonry Drill Bits
Details
Item | Straight-Shank Masonry Bit 1/4" X 8" Ram |
Description
Straight-Shank Masonry Bit 1/4 In. X 8 In. Ram
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Digital Caliper, 0-6 In, 1.56 In Deep Jaw (2ZA59)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 13mm Size (88113)
- MORSE 1-1/16" Carbide Grit Hole Saw (MHSG17)
- ZORO SELECT Chucking Reamer, #27, 4 Flute, HSS (435-0.144)
- RELTON Multi-Purpose Groo-V Tip Bit KIT(3/16, 1/4, 5/16, 3/8, 1/2X6) 5-PIECE (GRT-K5)
- RELTON SDS+ Stop Drill 1/2"X1-11/16" (207STP-8-27)
- RELTON Straight-Shank Multi-Purpose Bit 3/16" X 8" Groo-V Tip Bit (GRT- 3- 8)
- RELTON Straight-Shank Masonry Bit 5/8" X 6" Ram Tip Bit (RT-10- 6)
- RELTON SDS+ X 9" OAL (1/2-13 Thread) SDS+ SHANK-ONLY (STDS-2-9)
- RELTON Straight-Shank Multi-Purpose Bit 5/32" X 4" Groo-V Tip Bit (GRT- 1- 4)
- CENTURY DRILL & TOOL SDS Max Drill Bit, 1-1/4x10x15in, 4-Cutter (83716)
- Relton Drill Bits