Shop All Masonry Drill Bits
Relton
Straight-Shank Masonry Bit 1/4" X 6" Ram Tip Bit
Mfr # RT- 4- 6
Zoro # G2881941
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Impact Rated No
- Percussion Rated No
- Shank Diameter 1/4 in
- Series RT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Relton
- MFR # RT- 4- 6
- Zoro # G2881941
- UPC # 785401226746
- Country of Origin United States
- Category Masonry Drill Bits
Dimensions
Overall Length | 6 in |
Shank Diameter | 1/4 in |
Maximum Drilling Depth | 3 3/4 in |
Details
Item | Rebar Cutter Drill Bit |
Impact Rated | No |
Percussion Rated | No |
Series | RT |
Cutting Direction | Right Hand |
Primary Material Application | Masonry |
Material - Machining | Carbide Tipped |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Straight |
Measurement System | Fractional Inch |
Description
Rebar Cutter Drill Bit, Carbide Tipped, 6 in Overall Length, Straight, 3 3/4 in Maximum Drilling Depth, 1/4 in Shank Diameter
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1892 Steam Oxide HSS RHS/RHC 35/64 (C20673)
- MILWAUKEE TOOL 4 in. Grease Cutter For 5/8 in. & 3/4 in. Drum Cable (48-53-2838)
- CRAFTSMAN Slip Joint Pliers, Max Jaw Opening 1 3/4 (CMHT81713)
- KRAFT TOOL Magnesium Bull Float, 54x8" (CC744-01)
- RELTON Straight-Shank Masonry Bit 7/8" X 6" Ram Tip Bit (RT-14- 6)
- RELTON Straight-Shank Masonry Bit 1/4" X 24" Ram Tip Bit (RT- 4-24)
- RELTON Straight-Shank Masonry Bit 5/16" X 6" Ram Tip Bit (RT- 5- 6)
- RELTON Straight-Shank Multi-Purpose Bit 3/16" X 4" Groo-V Tip Bit (GRT- 3- 4)
- RELTON SDS+ X 12" OAL (1/2-13 Thread) SDS+ SHANK-ONLY (STDS-2-12)
- RELTON Thread) Straight SHANK-ONLY 1/2"X12"(3/4-10 (TDS-3-12)
- DIABLO 3/4"x10"x12" SDS-Plus 2-Cutter (DMAPL2460)
- Relton Masonry Drill Bits