Shop All Hole Saws
Relton Sths Series
STHS 7/8 dia x 2.0 dd Head Only Carbide Tipped Hole Saw
Mfr # STHS-14HO
Zoro # G510952117
product price: $76.19
/ea
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Relton Sths Series
- MFR # STHS-14HO
- Zoro # G510952117
- Country of Origin United States
- Category Hole Saws
Description
STHS Series Head Only has a 2.00 Inchin Drill Depth. It includes: Head Only Carbide Cutter. Recommended for: Pipe, Trench Duct, Cellular Metal and for ferrous and non-ferrous metals. Because of the differing densities of these materials, the number of holes cut may vary. Slow drilling speeds are recommended, and in some cases, marble and granite may not be drillable with carbide tools . Relton has been manufacturing high quality Brazed-Carbide hole saws in the U.S.A. for over 50 years. Each hole saw has actual carbide teeth brazed into the steel body. All are made to be used dry or wet, hand-held or in a stationary drill. If your job requires large number of holes, lower your cost per hole with a Relton hole saw. If you burn up high-speed hole saws, or bi-metal saws aren't tough enough, then a Relton Saw is for you. The HST Series are cost effective and can be inexpensively resharpen and the teeth replaced as needed. Special order in just about any diameter, drill depth or back-plate design.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAWSTOP Extension Wing, 27 in. L, 1-1/2 in. H (CNS-07-017)
- MIDWEST FASTENER 1/4" x 3-1/2" #2 Phillips Power Screwdriver Bits 8PK (72363)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 11mm 12 pt Metric Socket, 12 Points (40311)
- INGERSOLL-RAND Air OrbitalSander, 1.8 lb, 0.3 hp, 0.2 in (5151-6-HL)
- RELTON STHS SERIES STHS 1-3/4 dia x 2.0 dd Head Only Carbide Tipped Hole Saw (STHS-28HO)
- RELTON STHS SERIES STHS 3.0 x 2.0 dd Complete Carbide Tipped Hole Saw (STHS-48)
- LENOX Hole Saw, General Purpose, 2-9/16" dia. (LXAH429162)
- RUKO 1-1/4" Bi-Metal High Speed Steel Hole Saw (106032)
- MILWAUKEE TOOL 1/4 in. DIAMOND MAX Diamond Grit Hole Saw (2 pk) (49-56-0501)
- LENOX SAW HOLE 1"" BIMETAL (2060574)
- MORSE 2-1/4" Carbide Grit Hole Saw (MHSG36)
- Relton Sths Series Hole Saws