Shop All Hole Saws
Relton Sths Series
STHS 2-3/8 dia x 2.0 dd Complete Carbide Tipped Hole Saw
Mfr # STHS-38
Zoro # G110952029
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Relton Sths Series
- MFR # STHS-38
- Zoro # G110952029
- Country of Origin United States
- Category Hole Saws
Description
STHS Series Complete has a 2.00 Inchin Drill Depth. It includes: Carbide Cutter, 12x3 Shank, Ejector Spring and Steel Pilot. Recommended for: Pipe, Trench Duct, Cellular Metal and for ferrous and non-ferrous metals. Because of the differing densities of these materials, the number of holes cut may vary. Slow drilling speeds are recommended, and in some cases, marble and granite may not be drillable with carbide tools . Relton has been manufacturing high quality Brazed-Carbide hole saws in the U.S.A. for over 50 years. Each hole saw has actual carbide teeth brazed into the steel body. All are made to be used dry or wet, hand-held or in a stationary drill. If your job requires large number of holes, lower your cost per hole with a Relton hole saw. If you burn up high-speed hole saws, or bi-metal saws aren't tough enough, then a Relton Saw is for you. The HST Series are cost effective and can be inexpensively resharpen and the teeth replaced as needed. Special order in just about any diameter, drill depth or back-plate design.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, Brown, Blank, Vinyl, PK100 (2315BRN-200)
- KNIPEX 680mm Ratchet Cable Cutter Copper Cable: 100mm dia. (95 32 100)
- URREA 1/2" drive 12-point short socket 30MM (5430M)
- WESTWARD Cant Saw File, Std Cut, Triangular, 8 In L (10Z678)
- RELTON STHS SERIES STHS 3.0 x 2.0 dd Complete Carbide Tipped Hole Saw (STHS-48)
- RELTON STHS SERIES STHS 1-3/4 dia x 2.0 dd Head Only Carbide Tipped Hole Saw (STHS-28HO)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 4-1/4In (600044CF)
- CLE-LINE M42 Bi-Metal Hole Saw 1887 Cle-Line 2" 51MM 1887 (C25025)
- DRILL AMERICA 1-13/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH1812)
- DRILL AMERICA 2-3/4" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH2750)
- MILWAUKEE TOOL 4" Hole Dozer Bi-Metal Hole Saw (49-56-9645)
- Relton Sths Series Hole Saws & Cutters