Shop All Hammer Drill Bits
Relton
Single Cutter Hammer Bit 1/2" X 12" - Spline
Mfr # 202- 8-18
Zoro # G2880532
product price: $46.35
/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Relton
- MFR # 202- 8-18
- Zoro # G2880532
- UPC # 785401811249
- Country of Origin United States
- Category Hammer Drill Bits
Details
Item | Single Cutter Hammer Bit 1/2" X 12" - Sp |
Description
Single Cutter Hammer Bit 1/2 In. X 12 In. - Sp
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/16" Quick Change Hex Shank Drill Bit (KFDHEX5/16)
- LENOX Band Saw Blade, 7 ft. 5 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (80186D2B72260)
- MICRO 100 Standard, Grooving Tools, O-Ring Grooving, 0.250" (1/4) Min Bore dia, Max. Bore Depth: 1/2" (OR-096-8X)
- KIPP Adjustable Handle, Size: 2 1/4-20X30, Zinc Orange RAL 2004, Comp: Stainless Steel (K0123.2A22X30)
- RELTON Single Cutter Hammer Bit 3/8" X 8" - Spline (202- 6-14)
- RELTON Single Cutter Hammer Bit 5/8" X 16" SDS-max (MX-10-22)
- RELTON Multiple Cutter Hammer Bit 5/8" X 48" Pyramid Point - SDS-max (PMX-10-54)
- RELTON Single Cutter Hammer Bit 3/4" X 8" - Spline (202-12-14)
- RELTON Multiple Cutter Hammer Bit 1-1/2" X 16" Pyramid Point - SDS-max (PMX-24-22)
- RELTON Single Cutter Hammer Bit 7/16" X 8" SDS-max (MX- 7-14)
- BOSCH 38x4x6 Carb Hamm Bit (HCBG12T)
- Relton Drill Bits