Shop All Hammer Drill Bits
Relton
Single Cutter Hammer Bit 1/2" X 12" SDS-max
Mfr # MX- 8-18
Zoro # G2880480
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.5
- Overall Length 18 in
- Cutting Direction Right Hand
- Number of Flutes 2
- Maximum Drilling Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Relton
- MFR # MX- 8-18
- Zoro # G2880480
- UPC # 785401131408
- Country of Origin United States
- Category Hammer Drill Bits
Dimensions
Overall Length | 18 in |
Maximum Drilling Depth | 12 in |
Drill Bit Size | 1/2 in |
Details
Item | Single Cutter Hammer Bit 1/2" X 12" SDS- |
Decimal Equivalent | 0.5 |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Percussion Rated | Yes |
Material - Machining | Carbide Tipped |
Finish - Machining | Bright (Uncoated) |
For Tool Type | Rotary Hammer |
Shank Type - Machining | SDS Max |
Measurement System | Fractional Inch |
Description
Single Cutter Hammer Bit 1/2 In. X 12 In. SDS-, SDS Max, 1/2 in Drill Bit Size, 18 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 12 in, Number of Flutes 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 13/16" (09810)
- CRAFTSMAN Wrenches, 1/2" Short SAE Combination Wre (CMMT44105)
- LISLE Carbide Scraper, 5/8" (81770)
- GEARWRENCH 27 Piece 3/4" Drive 12 Point Standard SAE Mechanics Tool Set (80880)
- RELTON Single Cutter Hammer Bit 1/2" X 12" - Spline (202- 8-18)
- RELTON Multiple Cutter Hammer Bit 3/4" X 48" Pyramid Point - SDS-max (PMX-12-54)
- RELTON Single Cutter Hammer Bit 7/32" X 18" - SDS+ (207- 2-20)
- RELTON Single Cutter Hammer Bit 3/4" X 8" - Spline (202-12-14)
- RELTON Single Cutter Hammer Bit 1/4" X 24" - SDS+ (207- 4-26)
- RELTON Multiple Cutter Hammer Bit 3/4" X 16" Pyramid Point - SDS-max (PMX-12-22)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 3/8" X 4" X 6" (48-20-7351)
- Relton Drill Bits