Shop All Electric Rebar Cutters & Benders
Relton
SDS+ Rotary Rebar Cutter 9/16"X12"
Mfr # SRB-9
Zoro # G2879105
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 9/16 in
- Overall Length 12 in
- Impact Rated No
- Series SRB
- Percussion Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Relton
- MFR # SRB-9
- Zoro # G2879105
- UPC # 785401790117
- Country of Origin United States
- Category Electric Rebar Cutters & Benders
Dimensions
Drill Bit Size | 9/16 in |
Overall Length | 12 in |
Details
Item | Rebar Cutter Drill Bit |
Impact Rated | No |
Series | SRB |
Percussion Rated | No |
Measurement System | Fractional Inch |
Primary Material Application | Concrete |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.5625 |
Cutting Direction | Right Hand |
Shank Type - Machining | SDS Plus |
Description
Rebar Cutter Drill Bit, 9/16 in Drill Bit Size, 12 in Overall Length, SDS Plus
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 11-366 Repl Rawhide, 2" For 11-364 (Pair) (11-366)
- REED DMPVC 3/4 KIT FOR 3/4 DRILLING ONLY (DMPVC3/4)
- PROTO 1/2 in Drive, 15/16" Spline SAE Socket, 12 Points (J5430SPL)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No25 (440-TX-25X)
- RELTON Rotary Rebar Cutter - HEAD-ONLY 1-3/8"X4-1/2" (RB-22HO)
- RELTON Rotary Rebar Cutter - Straight Shank 9/16"X18" (RB-9-18)
- RELTON Rotary Rebar Cutter - HEAD-ONLY 7/8"X4-1/2" (RB-14HO)
- RELTON Rotary Rebar Cutter - HEAD-ONLY 1-1/4"X4-1/2" (RB-20HO)
- RELTON Rotary Rebar Cutter - Straight Shank Complete 1"X12" (RB-16)
- RELTON SDS+ Rotary Rebar Cutter 1/2"X12" (SRB-8)
- BN PRODUCTS USA Portable Rebar Bender, Electrical (HB-16W)
- Relton Electric Rebar Cutters & Benders