Shop All Hammer Drill Bits
Relton
Multiple Cutter Hammer Bit 1" X 60" Pyramid Point - SDS-max
Mfr # PMX-16-66
Zoro # G2879029
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 1
- Cutting Direction Right Hand
- Flute Length 31 in
- Maximum Drilling Depth 60 in
- Drill Bit Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Relton
- MFR # PMX-16-66
- Zoro # G2879029
- UPC # 785401860513
- Country of Origin United States
- Category Hammer Drill Bits
Dimensions
Overall Length | 66 in |
Flute Length | 31 in |
Maximum Drilling Depth | 60 in |
Drill Bit Size | 1 in |
Details
Item | Multiple Cutter Hammer Bit 1" X 60" Pyra |
Decimal Equivalent | 1 |
Cutting Direction | Right Hand |
Material - Machining | Carbide |
Shank Type - Machining | SDS Max |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Description
Multiple Cutter Hammer Bit 1 In. X 60 In. Pyra, SDS Max, 1 in Drill Bit Size, 66 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 60 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 9/64 (C18005)
- HUSQVARNA Water Pump, Use With Tile Saws (502621302)
- PROTO 1/2 in Drive, 9mm 12 pt Metric Socket, 12 Points (J5409M)
- URREA Full polished 12-pt 15° box-end wrench, 1-1/4" x 1-3/8" opening size (1160)
- RELTON Single Cutter Hammer Bit 7/32" X 18" - SDS+ (207- 2-20)
- RELTON Multiple Cutter Hammer Bit 1-1/2" X 16" Pyramid Point - Spline (P202-24-22)
- RELTON Single Cutter Hammer Bit 3/8" X 8" SDS-max (MX- 6-14)
- RELTON Single Cutter Hammer Bit 3/8" X 12" - Spline (202- 6-18)
- RELTON Single Cutter Hammer Bit 3/8" X 8" - Spline (202- 6-14)
- RELTON Single Cutter Hammer Bit 1/2" X 16" - Spline (202- 8-22)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 1/4" X 6" X 8" (48-20-7332)
- Relton Hammer Drill Bits