Shop All Hole Saws
Relton Ishs Series
ISHS 1.0 dia x 2.0 dd Head Only Carbide Tipped Hole Saw
Mfr # ISHS-16HO
Zoro # G810952022
product price: $66.45
/ea
$66.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Relton Ishs Series
- MFR # ISHS-16HO
- Zoro # G810952022
- Country of Origin United States
- Category Hole Saws
Description
ISHS Series Head Only has a 2.00 Inchin Drill Depth. It includes: Head Only Carbide Cutter, Recommended For: Clay Pipe, Hardy Board, Dry Lath and Plaster/Stucco, Wood with Nails, Aluminum Siding and Hard or Composite Plastic. Relton has been manufacturing high quality Brazed-Carbide hole saws in the U.S.A. for over 50 years. Each hole saw has actual carbide teeth brazed into the steel body. All are made to be used dry or wet, hand-held or in a stationary drill. If your job requires large number of holes, lower your cost per hole with a Relton hole saw. If you burn up high-speed hole saws, or bi-metal saws aren't tough enough, then a Relton Saw is for you. The ISHS Series is perfect for Clay Pipe, Hardy Board, Dry Lath & Plaster and more. They are cost effective and can be inexpensively resharpen and the teeth replaced as needed. Special order in just about any diameter, drill depth or back-plate design.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Ruler, Wood, 18 In (05228)
- EAZYPOWER Spanner Power Bit, No. 16, 2" (86010/B)
- RIDGID Set Collar Assembly (37912)
- WIDIA Spiral Point Tap, Plug 2 Flutes (19046)
- RELTON ISHS SERIES ISHS 1-3/8 dia x 2.0 dd Complete Carbide Tipped Hole Saw (ISHS-22)
- RELTON ISHS SERIES ISHS 4.0 dia x 2.0 dd Complete Carbide Tipped Hole Saw (ISHS-64)
- SPYDER Hole Saw, Bi-Metal, 1-1/2In (600074CF)
- ICE HARDENED Milwaukee Hole Saw, 1 in Dia, 1-5/8 in D Cutting, 1/2-20 Arbor, Bi-Metal Cutting Edge (49-56-0043)
- DISSTON Disston G064 Remgrit 4 In. Carbide Grit Hole Saw (G064)
- DRILL AMERICA 1" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH1000)
- MORSE Hole Cutter, Metal, Saw Diameter 13/16 in. (CTD13)
- Relton Ishs Series Hole Saws & Cutters