Shop All Hole Saws
Relton Hst Series
HST 2-1/8 dia x 2.0 dd Complete Carbide Tipped Hole Saw
Mfr # HST-34
Zoro # G710951958
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Relton Hst Series
- MFR # HST-34
- Zoro # G710951958
- Country of Origin United States
- Category Hole Saws
Description
HST Series Complete has a 2.00 Inchin Drill Depth. It includes: Carbide Cutter, 12x3 Shank, Ejector Spring and Carbide Pilot. Recommended for: Spas and Hot Tubs, Ceramic Tile, Marble, Granite, and Gelcoat Fiberglass. Because of the differing densities of these materials, the number of holes cut may vary. Slow drilling speeds are recommended, and in some cases, marble and granite may not be drillable with carbide tools . Relton has been manufacturing high quality Brazed-Carbide hole saws in the U.S.A. for over 50 years. Each hole saw has actual carbide teeth brazed into the steel body. All are made to be used dry or wet, hand-held or in a stationary drill. If your job requires large number of holes, lower your cost per hole with a Relton hole saw. If you burn up high-speed hole saws, or bi-metal saws aren't tough enough, then a Relton Saw is for you. The HST Series are cost effective and can be inexpensively resharpen and the teeth replaced as needed. Special order in just about any diameter, drill depth or back-plate design.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Dies NPT, 3/4 12R (837830)
- BOSTITCH Dispenser, Blade, Wall (11921A)
- OSG Carbide Drill, 7.14mm, Micrograin (HP245-2811)
- MELIN TOOL CO End Mill, Hss Stub, GP, Square, 1" x 3/4" (AS-1632)
- RELTON HST SERIES HST 2-1/4 dia x 2.0 dd Complete Carbide Tipped Hole Saw (HST-36)
- STARRETT 3-1/4" Carbide Tipped Hole Saw (CT314)
- MORSE Hole Cutter, Metal, Saw Diameter 2-7/8 in. (CTS46)
- MALCO Malco HC2 Sheet Metal Hole Cutter (HC2)
- MORSE HOLESAW BIM MHS BULK 25 1-3/16 189194 (MHS19B25)
- RICHELIEU HARDWARE 2 7/8-inch (73 mm) Bi-Metal Hole Saw (923551)
- CS UNITEC TCT Hole Saw, 2-9/16" X 1" (1-1-182)
- Relton Hst Series Hole Saws & Cutters