Shop All Hole Saws
Relton Hst Series
HST 1-3/8 dia x 2.0 dd Head Only Carbide Tipped Hole Saw
Mfr # HST-22HO
Zoro # G610952024
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Relton Hst Series
- MFR # HST-22HO
- Zoro # G610952024
- Country of Origin United States
- Category Hole Saws
Description
HST Series Head Only has a 2.00 Inchin Drill Depth. It includes: Carbide Cutter Head Only. Recommended for: Spas and Hot Tubs, Ceramic Tile, Marble, Granite, and Gelcoat Fiberglass. Because of the differing densities of these materials, the number of holes cut may vary. Slow drilling speeds are recommended, and in some cases, marble and granite may not be drillable with carbide tools . Relton has been manufacturing high quality Brazed-Carbide hole saws in the U.S.A. for over 50 years. Each hole saw has actual carbide teeth brazed into the steel body. All are made to be used dry or wet, hand-held or in a stationary drill. If your job requires large number of holes, lower your cost per hole with a Relton hole saw. If you burn up high-speed hole saws, or bi-metal saws aren't tough enough, then a Relton Saw is for you. The HST Series are cost effective and can be inexpensively resharpen and the teeth replaced as needed. Special order in just about any diameter, drill depth or back-plate design.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR High Speed Steel Annular Cutter with Pin, 1/2" x 1" (HCS.1/2)
- TITAN 8 Piece SAE T-Shape, Hex Key Set (12768)
- RELTON Straight-Shank Masonry Bit 5/16" X 6" Ram Tip Bit (RT- 5- 6)
- CST/BERGER Locator, Magnetic (19-550)
- RELTON HST SERIES HST 2-1/4 dia x 2.0 dd Complete Carbide Tipped Hole Saw (HST-36)
- DRILL AMERICA 2-1/8" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH2125)
- RICHELIEU HARDWARE 6-inch (152 mm) Bi-Metal Hole Saw (925411)
- MILWAUKEE TOOL 3-3/4" Hole Dozer Bi-Metal Hole Saw (49-56-9643)
- GREENLEE Hole Saw, 3-1/2 in. Dia., Variable Pitch (825-3-1/2)
- GREENLEE Hole Saw, 7/8 in. Dia., Variable Pitch (825-7/8)
- KLEIN TOOLS Bi-Metal Hole Saw, 2-Inch (31932)
- Relton Hst Series Hole Saws & Cutters