Shop All Hole Saws
Relton Fhs Series
FHS 7/8 dia x 2.0 dd Head Only Carbide Tipped Hole Saw
Mfr # FHS-14HO
Zoro # G810952077
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Relton Fhs Series
- MFR # FHS-14HO
- Zoro # G810952077
- Country of Origin United States
- Category Hole Saws
Description
FHS Series Head Only has a 2.00 Inchin Drill Depth. It includes: Head Only Carbide Cutter. Recommended for: Wood/Fiberglass, Kevlar, Plexiglass, PVC/ABS. Relton has been manufacturing high quality Brazed-Carbide hole saws in the U.S.A. for over 50 years. Each hole saw has actual carbide teeth brazed into the steel body. All are made to be used dry or wet, hand-held or in a stationary drill. If your job requires large number of holes, lower your cost per hole with a Relton hole saw. If you burn up high-speed hole saws, or bi-metal saws aren't tough enough, then a Relton Saw is for you. The HST Series are cost effective and can be inexpensively resharpen and the teeth replaced as needed. Special order in just about any diameter, drill depth or back-plate design.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 24V Makstar Ni-MH 3.3Ah Battery BH2433 (193740-8)
- PROTO 1" Drive O Ring Black Oxide (J10000R1)
- BEST WAY TOOLS Bit Insert #2 Phillips (84005)
- ESTWING 42" Wrecking, Demolition Bar and Pry Tool (42502)
- RELTON FHS SERIES FHS 2-1/8 dia x 2.0 dd Complete Carbide Tipped Hole Saw (FHS-34)
- RELTON FHS SERIES FHS 2-1/4 dia x 2.0 dd Complete Carbide Tipped Hole Saw (FHS-36)
- RELTON FHS SERIES FHS 2-1/2 dia x 2.0 dd Complete Carbide Tipped Hole Saw (FHS-40)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 3/4" 19MM 1887 (C25061)
- STARRETT 25/8" Diamond Grit Hole Saw (KD0258-N)
- DIABLO 1-5/8" Carbide Tipped Hole Saw, Primary Saw Application: Wood, Metal (DHS1625CT)
- DIABLO Hole Saw 2-1/8" (DHS2125)
- Relton Fhs Series Hole Saws & Cutters