Shop All Hole Saws
Relton Fhs Series
FHS 1.0 dia x 2.0 dd Complete Carbide Tipped Hole Saw
Mfr # FHS-16
Zoro # G510952001
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Relton Fhs Series
- MFR # FHS-16
- Zoro # G510952001
- Country of Origin United States
- Category Hole Saws
Description
FHS Series Complete has a 2.00 Inchin Drill Depth. It includes: Carbide Cutter, 1/2x3 Shank, Ejector Spring and Carbide Pilot. Recommended for: Wood/Fiberglass, Kevlar, Plexiglass, PVC/ABS. Relton has been manufacturing high quality Brazed-Carbide hole saws in the U.S.A. for over 50 years. Each hole saw has actual carbide teeth brazed into the steel body. All are made to be used dry or wet, hand-held or in a stationary drill. If your job requires large number of holes, lower your cost per hole with a Relton hole saw. If you burn up high-speed hole saws, or bi-metal saws aren't tough enough, then a Relton Saw is for you. The HST Series are cost effective and can be inexpensively resharpen and the teeth replaced as needed. Special order in just about any diameter, drill depth or back-plate design.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA T10 Colored Torx Key with Ball end, Light Green (000971610)
- URREA Heavy duty Chain clamp locking plier 9-27/32” (4120)
- LENOX Band Saw Blade, 14 ft. 3 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel (1793091)
- KOMELON 16 ft Tape Measures, 1 in Blade (SL29116)
- RELTON FHS SERIES FHS 2-1/8 dia x 2.0 dd Complete Carbide Tipped Hole Saw (FHS-34)
- RELTON FHS SERIES FHS 2-1/2 dia x 2.0 dd Complete Carbide Tipped Hole Saw (FHS-40)
- RELTON FHS SERIES FHS 2-1/4 dia x 2.0 dd Complete Carbide Tipped Hole Saw (FHS-36)
- RELTON FHS SERIES FHS 7/8 dia x 2.0 dd Head Only Carbide Tipped Hole Saw (FHS-14HO)
- MORSE Carbide Hole Cutter, 2in. Hole, 3/16in. D (CTS32)
- STARRETT Diamond Grit Hole Saw, 6 in, 152mm (KD0600-N)
- MILWAUKEE TOOL 1-5/16" Quick Change Steel Plate Carbide Cutter (49-57-8221)
- Relton Fhs Series Hole Saws & Cutters