Shop All Food Bags
Reloc Zippit
Storage Bag, Zip, 2 gal., 13" x 15", PK100
Mfr # ZP-STORAGE-2GAL
Zoro # G7836768
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13
- Length 15
- Color Clear
- Material LDPE
- Weight 2.95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reloc Zippit
- MFR # ZP-STORAGE-2GAL
- Zoro # G7836768
- UPC # 842999031746
- Country of Origin Viet Nam
- Category Food Bags
Dimensions
Width | 13 |
Length | 15 |
Details
Color | Clear |
Item | Storage Bag,Zip,2 gal.,13" x 15",PK100 |
Material | LDPE |
Weight | 2.95 |
Description
Storage Bag,Zip,2 gal.,13 In. x 15 In.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORLAKE Door Gasket Pvc-36-Cb1361X010 (160602)
- MOONPIE Moonpie Chocolate Single Decker Marshmallow Sandwich, PK96 (14411)
- ROBERTSHAW Laundry Valve, 1/4" 18 NPT (IMV-604)
- LAWRENCE FOODS Lawrence Foods Classic Lemon Filling 2 gal. Pail (121133)
- RELOC ZIPPIT Deli Bag, Top Ldng, 1.25 mil, 10"x8", PK1000 (DELI-BAG-1-BLUE)
- RELOC ZIPPIT Freezer Bag, Gallon, Zip, 10.56"x 11", PK250 (ZP-FREEZER-GAL)
- RELOC ZIPPIT Freezer Bag, Zip, 2 gal., 13" x 15", PK100 (ZP-FREEZER-2GAL)
- RELOC ZIPPIT Storage Bag, Zip, Gallon, 10.6" x 11", PK250 (ZP-STORAGE-GAL)
- INTEPLAST GROUP Food Bags, 3.5 qt, 0.68 mil, 6" x 15", Clear, PK1000 (PB060315)
- COOKINA COOKING POUCH 11.8X7.8"" (K730204)
- LEM 2 lb Black/White Wild Game Freezer Bags 1 pk (W041)
- Reloc Zippit Food Bags