Shop All Food Bags
Reloc Zippit
Sandwich Bag, Zip, 1.15mil, 6.5"x6.9", PK500
Mfr # ZP-SANDWICH
Zoro # G7836582
original price:
$12.51
39% off
new price: $7.59
/pk 500, $0.02/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.5
- Length 5.9
- Color Clear
- Material LDPE
- Weight 1.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reloc Zippit
- MFR # ZP-SANDWICH
- Zoro # G7836582
- UPC # 842999093652
- Country of Origin Viet Nam
- Category Food Bags
Dimensions
Width | 6.5 |
Length | 5.9 |
Details
Color | Clear |
Item | Sandwich Bag,Zip,1.15 mil,6.5" x 6.9",PK500 |
Material | LDPE |
Weight | 1.9 |
Description
Sandwich Bag,Zip,1.15 mil,6.5 In. x 6.9 In.,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Beater/Paddle For 60Qt. (275885)
- GARLAND Knob Assembly - Sit, F For - Part# Gl4524668 (GL4524668)
- UNCOMMON THREADS Classic Utility Shirt Navy XS (0920-1601)
- GAMPAK INSULATR PORC HV 2-1/4"" (02-56033)
- RELOC ZIPPIT Storage Bag, Zip, Gallon, 10.6" x 11", PK250 (ZP-STORAGE-GAL)
- RELOC ZIPPIT Freezer Bag, Zip, 2 gal., 13" x 15", PK100 (ZP-FREEZER-2GAL)
- RELOC ZIPPIT Deli Bag, Top Ldng, 1.25 mil, 10"x8", PK1000 (DELI-BAG-1-BLUE)
- RELOC ZIPPIT Storage Bag, Zip, 2 gal., 13" x 15", PK100 (ZP-STORAGE-2GAL)
- RELOC ZIPPIT Freezer Bag, Gallon, Zip, 10.56"x 11", PK250 (ZP-FREEZER-GAL)
- ZIPLOC Zipper Freezer Bags, 1 gal, 2.7 mil, 9.6" x 12.1", Clear, PK252 PK (314445)
- SC JOHNSON Sc Johnson J30 00389 10 in. Gallon Plastic Freezer Bags 15-bags (J30 00389)
- Reloc Zippit Food Bags