Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 6-MIL, 9"x 12", Clear
Mfr # 6R912
Zoro # G9969811
original price:
$106.27
7% off
new price: $97.85
/pk 500, $0.20/ea
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 6 mil
- Width 9 in
- Length 12 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reloc Zippit
- MFR # 6R912
- Zoro # G9969811
- UPC # 842999091757
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 9 in |
Length | 12 in |
Size | 9"W x 12"L |
Opening Size | 9" |
Depth | 0 |
Usable Length | 12 in |
Seal Width | 0 in |
Usable Width | 9 in |
Seal Length | 0 in |
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Polyethylene, Thickness 6 mil, Width 9 in, Length 12 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Folded, Clear, Package Configuration Flat Pack, Seal Length 0 in, Seal Width 0 in, Usable Length 12 in, Usable Width 9 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN All Weather Book, Level, 4-3/4 x 7-1/2In. (310F)
- UNCOMMONCARRY Omega Pen, Silver (OMP-S)
- UNIVERSAL ONE Aluminum Plastic Clipboard, Silver (UNV40303)
- XEROX XEROX COMP PHASER 6000/6010 WC 6015 BLACK (106R01630)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 5", With White Block (WR35)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 8"x 10", With White Block (4WR810)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 1"x 2", Clear (R12)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 8"x 8", Clear (R88)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 5"x 7", Clear (R57)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 3"x 5", With White Block (4WR35)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x 3", Clear (R23)
- Reloc Zippit Reclosable Bags