Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 6-MIL, 8"x 10", Clear
Mfr # 6R810
Zoro # G9969827
original price:
$157.99
5% off
new price: $149.99
/pk 1000, $0.15/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 6 mil
- Width 8 in
- Length 10 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reloc Zippit
- MFR # 6R810
- Zoro # G9969827
- UPC # 842999091740
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 8 in |
Length | 10 in |
Size | 8"W x 10"L |
Depth | 0 |
Opening Size | 8" |
Usable Length | 10 in |
Seal Length | 0 in |
Seal Width | 0 in |
Usable Width | 8 in |
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Polyethylene, Thickness 6 mil, Width 8 in, Length 10 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Folded, Clear, Package Configuration Flat Pack, Seal Length 0 in, Seal Width 0 in, Usable Length 10 in, Usable Width 8 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Notes, Post-It, 1.5X2, 12Pk, Ca Pk (MMM653YW)
- HOUSE OF DOO House of Doo HOD1646 Recycled Two-Color Monthly Desk Calendar with Large Notes Section (1646)
- OHAUS Digital Compact Bench Scale 220g Capacity (SPX222)
- ZORO SELECT Edge Protector, Lgt.Dty., Fibreboard, PK125 (56JM11)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 6"x 9", With White Block (4WR69)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 2"x 3", With White Block (4WR23)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 16"x 20", Clear (4R1620)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 12"x 15", With White Block (WR1215)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 10"x10", Clear (R1010)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 10"x 13", Clear (R1013)
- HEFTY Slider Bags, 2.5 gal, 0.9 mil, 14.38" x 9", Clear, PK12 (R83812)
- Reloc Zippit Shipping & Packing Bags