Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 6-MIL, 6"x 9", Clear
Mfr # 6R69
Zoro # G9969836
Free Shipping & Returns
$88.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 6 mil
- Width 6 in
- Length 9 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reloc Zippit
- MFR # 6R69
- Zoro # G9969836
- UPC # 842999091733
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 6 in |
Length | 9 in |
Size | 6"W x 9"L |
Depth | 0 |
Opening Size | 6" |
Usable Length | 9 in |
Seal Length | 0 in |
Usable Width | 6 in |
Seal Width | 0 in |
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Polyethylene, Thickness 6 mil, Width 6 in, Length 9 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Folded, Clear, Package Configuration Flat Pack, Seal Length 0 in, Seal Width 0 in, Usable Length 9 in, Usable Width 6 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Clear (15G116)
- VISIFIX Desk Business Card File, 5"x9-5/16"x3-3/4", Black/Gray (DBL241301)
- MARTHA STEWART Everette 24in.x18in. Magnetic Dry Erase Calendar and Crk Board Combo w/Mrkr, Mgnts, and Psh Pns, Blk (BR-PM-COM-MW4C1-4561-BK-MS)
- RITE IN THE RAIN All Weather Notebook, Mtr Fld, PK3 (361FX)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 2"x 3", Clear (4R23)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x 3", With White Block (WR23)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 12"x 15", With White Block (4WR1215)
- RELOC ZIPPIT Reclosable Poly Bag 2.7-MIL, 10"x 7", With Slider Closure (RS107)
- RELOC ZIPPIT Reclosable Poly Bag 2.7-MIL, 9"x 12", With Slider Closure (RS912)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 4"x 7", Clear (R47)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 10-1/2", 1.25 mil, Clear, Pk1000 (3CUC6)
- Reloc Zippit Shipping & Packing Bags