Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 6-MIL, 5"x 8", Clear
Mfr # 6R58
Zoro # G9969845
original price:
$114.24
13% off
new price: $99.19
/pk 1000, $0.10/ea
Free Shipping & Returns
$99.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 6 mil
- Width 5 in
- Length 8 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reloc Zippit
- MFR # 6R58
- Zoro # G9969845
- UPC # 842999091726
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 5 in |
Length | 8 in |
Size | 5"W x 8"L |
Depth | 0 |
Opening Size | 5" |
Seal Length | 0 in |
Usable Width | 5 in |
Seal Width | 0 in |
Usable Length | 8 in |
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Polyethylene, Thickness 6 mil, Width 5 in, Length 8 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Folded, Clear, Package Configuration Flat Pack, Seal Length 0 in, Seal Width 0 in, Usable Length 8 in, Usable Width 5 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH CORONA Ribbon, Type, Nylon, Scm 4Lra, Black (17657)
- AMPAD Canary Dual Pad, 100 Pg (20246)
- AVERY High Visibility Round Labels with, PK400 (8293)
- PARTNERS BRAND Edge Protectors, Cased, .225, 2"x2"x60", White, PK25 (EP2260225BX)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 5", Clear With Hang Hole (R35-HH)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 4"x 4", Clear (R44)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 2"x 3", With White Block (4WR23)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 10"x 13", With White Block (WR1013)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 4"x 4", With White Block (WR44)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 18"x 20", Clear (4R1820)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 12" x 24", Clear, 500/Case (PB4099)
- Reloc Zippit Shipping & Packing Bags