Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 6-MIL, 4"x 6", Clear
Mfr # 6R46
Zoro # G9969617
original price:
$52.95
5% off
new price: $50.29
/pk 1000, $0.05/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 6 mil
- Width 4 in
- Length 6 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reloc Zippit
- MFR # 6R46
- Zoro # G9969617
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 4 in |
Length | 6 in |
Size | 4"W x 6"L |
Depth | 0 |
Opening Size | 4" |
Seal Width | 0 in |
Usable Length | 6 in |
Usable Width | 4 in |
Seal Length | 0 in |
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Polyethylene, Thickness 6 mil, Width 4 in, Length 6 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Folded, Clear, Package Configuration Flat Pack, Seal Length 0 in, Seal Width 0 in, Usable Length 6 in, Usable Width 4 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITZ ENTERPRISES Ritz Enterprises MS105-TQ-Leopard Womens Belted Leopard Print Fashion Tote Bag Striped With Rhinestones; Turquoise (MS105-TQ/Leopard)
- TAPE LOGIC Tape Logic® "Clear Face" Document Envelopes, 10 3/4" x 6 3/4", Clear, 500/Case (PL70)
- TOPS Filler Paper, 8-1/2 x 5-1/2 In, PK100 (TOP62304)
- BRADY Label Overlay, 2-1/2 In.x4-1/2 In, PK100 (17134LS)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 8"x 10", Clear (R810)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 5", With White Block (WR35)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 5"x 8", With White Block (WR58)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x3", Clear (R33)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 3"x 3", Clear (4R33)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 3"x 5", Clear (4R35)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 4", 2 mil, Clear, Pk1000 (5CNF2)
- Reloc Zippit Shipping & Packing Bags