Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 6-MIL, 12"x 15", Clear
Mfr # 6R1215
Zoro # G9969854
product price: $89.59
/pk 250, $0.36/ea
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 6 mil
- Width 12 in
- Length 15 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reloc Zippit
- MFR # 6R1215
- Zoro # G9969854
- UPC # 842999091795
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 12 in |
Length | 15 in |
Size | 12"W x 15"L |
Depth | 0 |
Opening Size | 12" |
Usable Length | 15 in |
Seal Width | 0 in |
Seal Length | 0 in |
Usable Width | 12 in |
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Polyethylene, Thickness 6 mil, Width 12 in, Length 15 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Folded, Clear, Package Configuration Flat Pack, Seal Length 0 in, Seal Width 0 in, Usable Length 15 in, Usable Width 12 in, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Pretend + Play® Dish Set, 24 Pieces (0294)
- QUARTET 24"x36" Melamine Dry Erase Board (7553)
- BIC Round Stic Grip Xtra Comfort Ballpoint Pen, Stick, Fine 0.8 mm, Black Ink, Gray/Black Barrel, 12PK (GSFG11 BLK)
- QUARTET 24"x36" Magnetic Glass Dry Erase Board, Black (G3624B)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 4", Clear With Hang Hole (R34-HH)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 5"x 8", With White Block (4WR58)
- RELOC ZIPPIT Reclosable Poly Bag 2.7-MIL, 6"x 9", With Slider Closure (RS69)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 13"x 15", Clear (R1315)
- RELOC ZIPPIT Reclosable Poly Bag 2.7-MIL, 12"x 15", With Slider Closure (RS1215)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 4"x 4", Clear (R44)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 3" x 14", Clear, 1000/Case (PB3559)
- Reloc Zippit Shipping & Packing Bags