Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 6-MIL, 12"x 12", Clear
Mfr # 6R1212
Zoro # G3106061
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12
- Length 12
- Color Clear
- Material LDPE
- Weight 31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reloc Zippit
- MFR # 6R1212
- Zoro # G3106061
- UPC # 842999091788
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 12 |
Length | 12 |
Details
Color | Clear |
Material | LDPE |
Item | Clear Reclosable Bags,6mil,12"x12",PK500 |
Weight | 31 |
Description
Clear Reclosable Bags,6mil,12 In.x12 In.,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 6"x 6", Clear (4R66)
- OKI DATA Black Ribbon Cartridge 4M Characters (52107001)
- MOORECO 48"x96" Magnetic Porcelain Whiteboard, Gloss (E2H2AH)
- SCHOOL SMART PAPER KRAFT ROLL 48INX1000FT 50LB BROWN (5048BK)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 2.5"x 3", With White Block (4WR2.5-3)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 5"x 8", Clear With Hang Hole (4R58-HH)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 9"x 12", Clear With Hang Hole (R912-HH)
- RELOC ZIPPIT Reclosable Poly Bag 2.7-MIL, 6"x 9", With Slider Closure (RS69)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 13"x 18", With White Block (4WR1318)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 2"x 3", Clear (4R23)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 8"x 10", With White Block (4WR810)
- Reloc Zippit Shipping & Packing Bags