Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 4-MIL, 9"x 12", With White Block
Mfr # 4WR912
Zoro # G9969872
product price: $63.75
/pk 500, $0.13/ea
$63.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 4 mil
- Width 9 in
- Length 12 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reloc Zippit
- MFR # 4WR912
- Zoro # G9969872
- UPC # 842999092020
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 9 in |
Length | 12 in |
Size | 9"W x 12"L |
Opening Size | 9" |
Depth | 0 |
Usable Length | 12 in |
Seal Length | 0 in |
Usable Width | 9 in |
Seal Width | 0 in |
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Polyethylene, Thickness 4 mil, Width 9 in, Length 12 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Folded, Clear, Package Configuration Flat Pack, Seal Length 0 in, Seal Width 0 in, Usable Length 12 in, Usable Width 9 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Navy Blue Desk Folder, A-Z (89282)
- OXFORD Pressboard Report Cover 8-1/2 x 11", Red, Width: 2.37" (12934)
- AVERY Cards, Business, Lsr, 2X3.5, We 250PK (AVE5371)
- RITE IN THE RAIN Planner, 8-1/2" x 11" Sheet, Camo, 1-3/4" H (9250M-MX)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 12"x 12", Clear (4R1212)
- RELOC ZIPPIT Reclosable Poly Bag 6-MIL, 12"x 15", Clear (6R1215)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 5"x 5", Clear (R55)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 5"x 8", Clear (4R58)
- RELOC ZIPPIT Reclosable Poly Bag 2.7-MIL, 8"x 7", With Slider Closure (RS87)
- RELOC ZIPPIT Reclosable Poly Bag 2.7-MIL, 9"x 12", With Slider Closure (RS912)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 6", 4 mil, Pink, Pk1000 (5CXL9)
- Reloc Zippit Shipping & Packing Bags