Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 4-MIL, 6"x 12", Clear
Mfr # 4R612
Zoro # G3105650
original price:
$95.99
20% off
new price: $76.39
/pk 1000, $0.08/ea
Free Shipping & Returns
$76.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6
- Length 12
- Color Clear
- Material LDPE
- Weight 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reloc Zippit
- MFR # 4R612
- Zoro # G3105650
- UPC # 842999091542
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 6 |
Length | 12 |
Details
Color | Clear |
Material | LDPE |
Item | Clear Reclosable Bags,4mil,6"x12",PK1000 |
Weight | 22 |
Description
Clear Reclosable Bags,4mil,6 In.x12 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE OFFICE PRODUCTS Business Card File, Black/Grey, 4x2 (241301)
- UST Push-Type Pneumatic Tensioner for 3/4 to 1 1/4 Steel Straps (UST 1200)
- ZORO SELECT Paper Punch, 3-Hole, Blk, 6 Sheet (2WFU1)
- C-LINE PRODUCTS C-Line 46117 Shop Ticket Holders 11 x 17 Clear Front and Back with Black Stitching 25/box (46117)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 2.5"x 3", With White Block (4WR2.5-3)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 6", Clear (R36)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 12"x 15", With White Block (4WR1215)
- RELOC ZIPPIT Reclosable Poly Bag 6-MIL, 9"x 12", Clear (6R912)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 4"x 4", With White Block (WR44)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 3"x 5", With White Block (4WR35)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 3", 2 mil, Clear, Pk1000 (5CNY4)
- Reloc Zippit Shipping & Packing Bags