Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 4-MIL, 6"x 10", Clear
Mfr # 4R610
Zoro # G3105827
product price: $48.89
/pk 1000, $0.05/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6
- Length 10
- Color Clear
- Material LDPE
- Weight 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reloc Zippit
- MFR # 4R610
- Zoro # G3105827
- UPC # 842999091535
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 6 |
Length | 10 |
Details
Color | Clear |
Material | LDPE |
Item | Clear Reclosable Bags,4mil,6"x10",PK1000 |
Weight | 20 |
Description
Clear Reclosable Bags,4mil,6 In.x10 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Table Top Dispenser, Tape Width 1In (C25)
- CENTURY DRILL & TOOL Punch 6-Hole Leather (72750)
- BANKERS BOX Bankers Box, 12 x 10-1/4 x 15 12/CT, PK12 (00025)
- WILSON JONES Accounting Sheets, 30 Columns, 11x17, PK100 (WG50-30A)
- RELOC ZIPPIT Reclosable Poly Bag 6-MIL, 12"x 15", Clear (6R1215)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 3", Clear With Hang Hole (R33-HH)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 4", With White Block (WR34)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 18"x 24", Clear (R1824)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 4"x 6", Clear (4R46)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 5", Clear With Hang Hole (R35-HH)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 9" x 6", 4 mil, Clear, Pk100 (5ZW45)
- Reloc Zippit Reclosable Bags