Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 4-MIL, 4"x 6", Clear
Mfr # 4R46
Zoro # G9969985
original price:
$36.74
14% off
new price: $31.59
/pk 1000, $0.03/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 4 mil
- Width 4 in
- Length 6 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reloc Zippit
- MFR # 4R46
- Zoro # G9969985
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 4 in |
Length | 6 in |
Size | 4"W x 6"L |
Depth | 0 |
Opening Size | 4" |
Usable Width | 4 in |
Seal Length | 0 in |
Seal Width | 0 in |
Usable Length | 6 in |
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Polyethylene, Thickness 4 mil, Width 4 in, Length 6 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Folded, Clear, Package Configuration Flat Pack, Seal Length 0 in, Seal Width 0 in, Usable Length 6 in, Usable Width 4 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD High Capacity Executive Stapler, PK2 (82415)
- ZORO SELECT Merchandise Bag Pinched Bottom 12"x15" Brown, Pk1000 (14871)
- PARTNERS BRAND Self-Seal Bubble Mailers, #2, 8 1/2" x 12", Kraft, 100/Case (B855SS)
- OXFORD Two Pocket Folder, Assorted, PK25 (57513)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 13"x 15", Clear (4R1315)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 6"x 6", Clear (R66)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x 9", Clear (R29)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 6"x 4", Clear (R64)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x 3", With White Block (WR23)
- RELOC ZIPPIT Reclosable Poly Bag Zipper Seal 18" x 13", 6 mil, Clear, Pk250 (MGZ6P1318)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 9", 2 mil, Clear, Pk1000 (5CNG8)
- Reloc Zippit Reclosable Bags